Shop All Permanent Split Capacitor Condenser Fan Motors
Lennox
COND FAN MOTOR 208203V
Mfr # 16V47
Zoro # G707962493
product price: $847.99
/ea
Free Shipping & Returns
$847.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design ECM
- Phase 1 Phase
- HP 1/3 HP
- RPM Range 250-1250 RPM
- No. of Speeds Variable
Product Information
- Brand Lennox
- MFR # 16V47
- Zoro # G707962493
- Country of Origin Unknown
- Category Permanent Split Capacitor Condenser Fan Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 3.72 in |
Details
Motor Design | ECM |
Phase | 1 Phase |
HP | 1/3 HP |
RPM Range | 250-1250 RPM |
No. of Speeds | Variable |
Voltage | 208-230 VAC 1 Ph 50/60 Hz |
Motor Shaft Rotation | CCWLE |
Frame | 48 |
Motor Mounting Type | Belly Band |
Hz | 50/60 hz |
Motor Bearings | Ball |
Motor Mounting Position | Vertical |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Coupling Spacer Flange, 4JSC, Bore 1-1/8" (4JSC35118)
- B B MANUFACTURING Finished Bore 6 Groove Poly-V Pulley 1.5 inch OD (6J150X5/8)
- FASCO HVAC Motor, TEAO, 1/100 HP, 1550 rpm, 115V (D541)
- ATP Coiled Air Hose, 1/4" ID x 12 ft. (TT-14-15-R-RS)
- LENNOX COND MTR 13HP 460V 1PH 1075RPM (14Y70)
- DAYTON Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz (3M994)
- DAYTON Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz (4M206)
- DAYTON Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz (4M207)
- NORDYNE 621917 230V Condenser Fan Motor (621917)
- HEIL QUAKER /ICP 1186447 1/5Hp Condensor Fan (1186447)
- YORK Motor (S1-024-40899-000)
- Lennox Permanent Split Capacitor Condenser Fan Motors