Shop All Cooling Equipment Relays
Lennox
Blower Wheel, 15"x 15", 1" Bore
Mfr # 85L52
Zoro # G2081182
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water
- For Use With Mfr. Model Number LCA120H2-1G
- Fits Brand Lennox
- Product Type Blower Wheel Replacement Kit
- Wheel Hub Position Center
Product Information
- Brand Lennox
- MFR # 85L52
- Zoro # G2081182
- Country of Origin United States
- Category Cooling Equipment Relays
Dimensions
Wheel Width | 15 in |
Bore Diameter | 1 in |
Wheel Diameter | 15 in |
Details
Item | Blower Wheel |
Application | Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water |
For Use With Mfr. Model Number | LCA120H2-1G |
Fits Brand | Lennox |
Product Type | Blower Wheel Replacement Kit |
Wheel Hub Position | Center |
Number of Inlets | 1 |
Compatible with Manufacturer Model Number | LCA120H2-1G |
Compatible with Brand | Lennox |
Hub Type | Concave |
Rotation | CW Closed End |
Wheel Construction | Tacked |
Number of Blades | 51 |
Includes Set Screws | Yes |
Wheel Material | Steel |
Drive Type | Belt Drive |
Compatible Manufacturer Part Number | LCA120H2-1G |
Compatible with Manufacturer Part Number | LCA120H2-1G |
Compatible with Manufacturer Model Number [NEW] | LCA120H2-1G |
Compatible Manufacturer Model Number | LCA120H2-1G |
For Use with Mfr. Model Number | LCA120H2-1G |
Description
Blower Wheel, Product Type Blower Wheel Replacement Kit, Wheel Type Not Applicable, Number of Inlets 1, Wheel Diameter 15 in, Wheel Width 15 in, Bore Diameter 1 in, Wheel Material Steel, Rotation CW Closed End, Hub Type Concave, Wheel Hub Position Center, Wheel Construction Tacked, Drive Type Belt Drive, Number of Blades 51, Includes Set Screws Yes, Compatible with Brand Lennox, Compatible with Manufacturer Model Number LCA120H2-1G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC CONTROLS Controller, BACnet, Fan Coil Units (BAC-4001CW0001)
- RESIDEO 20 Micron Screen Kit F76S 1/2-1.25 (AF11S-1B)
- PORTACOOL Control, Replacement, For 454G47 (PARCTLJ22000)
- SPEEDI-BOOT Duct Start/Take Off Collar, 6" Duct Dia (SC-06D)
- LENNOX Pressure Switch, 0.1" SPST (15M20)
- LENNOX Replacement Filter, 20" x 25" x 5" (X6675)
- LENNOX Heater, 480V, 70W, 9" Dia., 14" (93M11)
- LENNOX Blower Motor, 1.2 HP, 120V, 1-Phase (28M88)
- LENNOX Limit Switch, 250 deg. F (78L29)
- LENNOX Induced Draft Assembly (80W97)
- MCDONNELL & MILLER Flow Switch, 1-1/4", SPDT (FS7-4SE)
- Lennox Cooling Equipment Relays