Shop All Cooling Equipment Relays
Lennox
Blower Motor, 5 HP, 460V, 3 Phase, 460 VAC 3 Ph 60 Hz Volts
Mfr # 72W64
Zoro # G2080878
Free Shipping & Returns
$1,451.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 3 Phase
- Voltage 460 VAC 3 Ph 60 Hz
- Phase 3 Phase
- Hz 60 hz
- HP 5 HP
Product Information
- Brand Lennox
- MFR # 72W64
- Zoro # G2080878
- Country of Origin United States
- Category Cooling Equipment Relays
Dimensions
Height | 15.38 in |
Details
Item | Blower Motor, 5 HP, 460V |
Type | 3 Phase |
Voltage | 460 VAC 3 Ph 60 Hz |
Phase | 3 Phase |
Hz | 60 hz |
HP | 5 HP |
Fits Brand | Lennox |
For Use With Mfr. Model Number | LGH240H4-2 |
Amps AC | 6.5A |
Description
Blower Motor, 5 HP, 460V, For Use With Mfr. Model Number LGH240H4-2, Fits Brand Lennox
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 180 psi (B1180S-3)
- DAYTON Axial Fan Kit, 3 1/2 in D (786EW6)
- SEALED UNIT PARTS CO Supco® Coolpressor High-Powered Magnetic Compressor Cooler (CPPRO)
- AIR HANDLER 20x24x2 Synthetic Pleated Air Filter, MERV 8 (495J26)
- LENNOX Blower Motor, 1.5 HP, 115V (21L90)
- LENNOX Filter (X6670)
- LENNOX Motor, 208/230V, 1-Phase, 1/3 HP, 1075 rpm, PSC, 208-230 VAC 1 Ph 60 Hz Volts (18H61)
- LENNOX Blower Wheel, 12"x 9-1/2", 1/2"Bore, CW (86H46)
- LENNOX Induced Draft Assembly (80W97)
- LENNOX Blower Motor, 9.1 HP, PSC, 120 VAC 1 Ph 60 Hz Volts (58W00)
- WATTS Backflow Check Valve, 1352000 Btu, 3/4" (0382328)
- Lennox Cooling Equipment Relays