Shop All Cooling Equipment Relays
Lennox
Blower Motor, 1.2 HP, PSC, 115 VAC Volts
Mfr # 36K20
Zoro # G2079371
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PSC
- Voltage 115 VAC
- Phase 1 Phase
- Hz 60 hz
- HP 1/2 HP
Product Information
- Brand Lennox
- MFR # 36K20
- Zoro # G2079371
- Country of Origin Mexico
- Category Cooling Equipment Relays
Details
Item | Blower Motor, 1.2 HP |
Type | PSC |
Voltage | 115 VAC |
Phase | 1 Phase |
Hz | 60 hz |
HP | 1/2 HP |
Fits Brand | Lennox |
For Use With Mfr. Model Number | GCK075D14-3 |
Amps AC | 9A |
Description
Blower Motor, 1.2 HP, For Use With Mfr. Model Number GCK075D14-3, Fits Brand Lennox
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPOWER 10 inch ducting 25 feet long + pair of clams (GLDUCT10X25C)
- DAYTON Coupling, Drum Pump (1004)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 13,800 BtuH (KCM14A10)
- ROBERTSHAW Hot Surface igniter, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide, Mounting Adapters (41-414)
- LENNOX Filter, 16" x 25" x 5" (X6672)
- LENNOX Replacement Filter, 20" x 25" x 5" (X6675)
- LENNOX Heat Exchanger (46K93)
- LENNOX Evaporator Coil (12W74)
- LENNOX Sequencer Relay, 24V (72F83)
- LENNOX Inducer Assembly, 460V (69M32)
- DAIKIN Mechanical Low Pressure Switch (735001628)
- Lennox Cooling Equipment Relays