Shop All Cooling Equipment Relays
Lennox
Ball Bearing, 1" Bore
Mfr # 66020
Zoro # G2080449
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.25 in
- For Use With Mfr. Model Number 46G41
- Fits Brand Lennox
Product Information
- Brand Lennox
- MFR # 66020
- Zoro # G2080449
- Country of Origin United States
- Category Cooling Equipment Relays
Dimensions
Width | 2.25 in |
Details
Item | Ball Bearing, 1" Bore |
For Use With Mfr. Model Number | 46G41 |
Fits Brand | Lennox |
Description
Ball Bearing, 1 In. Bore, For Use With Mfr. Model Number 46G41, Fits Brand Lennox
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCHINVAR Burner (100135300)
- EASY HEAT Heat Cable F/Pipe 18Ft (AHB-118)
- DURAVENT CHIMNEY PIPE 6""X12""#9014 (6DP-12)
- MASTERCOOL Window Evaporative Cooler 3200 cfm, 1000 sq. ft., 2.0 gal, 1/3 HP (MCP44)
- LENNOX Motor, 3.4 HP, 1-Phase, 115V, PSC, 115 VAC Volts (33H45)
- LENNOX Blower Wheel, 15"x 15", CW, 1-7/16" Bore (85L53)
- LENNOX Compressor, 2.5 Tons, 208 to 230V, 1-Phase (99M89)
- LENNOX Blower, 1 HP, 120/240V, Less Module (10B67)
- LENNOX Motor, 208 to 230V, 1/6 HP, 825 rpm, PSC, 208-230 VAC 1 Ph 60 Hz Volts (65G60)
- LENNOX Roll Out Switch, 350 SPST (52M73)
- FASCO Motor, 1.3 HP, 115V, 1500 rpm, 1 SPDT (D514)
- Lennox Cooling Equipment Relays