Shop All Cooling Filter Driers
Lennox
38 Liquid Line Filter Drier
Mfr # 12L71
Zoro # G208201534
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection ODF Solder
- Connection Size (In.) 3/8 in
- Filter Diameter 3 IN
- Flow Rate 5 Tons
Product Information
- Brand Lennox
- MFR # 12L71
- Zoro # G208201534
- Country of Origin Unknown
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 3/8 in |
Filter Diameter | 3 IN |
Details
Item | Sporlan 12L7101 Catch-All Liquid Line Filter Drier, 16 cu in, 3/8 ODF Solder, 5 Tons |
Connection | ODF Solder |
Flow Rate | 5 Tons |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 277VAC, 6050 CFM (1VCG4)
- MASTER FLOW 10 in. Air-Tite Take-Off (ATTO10)
- ACCUMULAIR Pleated Air Filter, 14" x 14" x 1", 4 Pack (FB14X14_4)
- PROAIRA 18-inch High Velocity Industrial Pedestal Fan, 3 Speed Control, Black (PFHV18B)
- LENNOX R410A Bi-Flow Drier, Le49W23 (49W23)
- PARKER Filter/Dryer, 5/8 In, Solder (165S)
- PARKER Filter/Dryer, 1/2 In (LLD - 164S)
- YORK Filter Drier (026-13508-000)
- EMERSON FLOW CONTROLS Drier, 1/4"Odf Filter Drier, Ek-082S (047606)
- PARKER Dryer, Liquid Line (620)
- PARKER Suction Line Filter/Dryer, 5/8 Sweat I.D. (SLD-13-5SV-HH)
- Lennox Cooling Filter Driers