Shop All Toys & Games
Lena Toys
Powerful Giants Garbage Truck
Mfr # 2166
Zoro # G600936829
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 2+ years
- Includes 1 Toy Truck
- Recommended Grade Toddler+
- Material Polyethylene (PE)
Product Information
- Brand Lena Toys
- MFR # 2166
- Zoro # G600936829
- Country of Origin Czechia
- Category Toys & Games
Details
Color | Orange |
Recommended Age | 2+ years |
Includes | 1 Toy Truck |
Recommended Grade | Toddler+ |
Material | Polyethylene (PE) |
Description
At Lena we want to keep our planet clean and healthy. We make our toys using high quality, food grade resin and we do not promote the use of electronic features in our toys. Our products are designed with a decrease in plastic consumption in mind. The resin we use is infused with an environmentally friendly additive. It is also treated with UV filters to prevent fading of colors. Lena Toys are durable, child-friendly and absolutely safe. All our vehicles are fully equipped with off-road wheels with freewheeling chassis, making them easy to push over any terrain.
This front loader truck can lift and lower items and is even strong enough to be used as a ride on toy! Suitable for indoor and outdoor use. Lena Vehicles make superb educational toys for toddlers and preschool age children and are safe for institutional use. Our toys will increase your child's creativity, helping stimulate their imagination while encouraging hand-eye coordination and encourage group play, helping your child to effectively learn and develop their social and communication skills. Most importantly, Lena Vehicles will provide children with hours of dirt pile and sandbox fun, digging, loading, hauling and lifting! Recommended for ages 2+. Made in Czech Republic, EU. We offer a 3 year extended warranty.
This front loader truck can lift and lower items and is even strong enough to be used as a ride on toy! Suitable for indoor and outdoor use. Lena Vehicles make superb educational toys for toddlers and preschool age children and are safe for institutional use. Our toys will increase your child's creativity, helping stimulate their imagination while encouraging hand-eye coordination and encourage group play, helping your child to effectively learn and develop their social and communication skills. Most importantly, Lena Vehicles will provide children with hours of dirt pile and sandbox fun, digging, loading, hauling and lifting! Recommended for ages 2+. Made in Czech Republic, EU. We offer a 3 year extended warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Box Lock Shipping Packaging Tape, 3" Core, 1.88" x 54.6 yd, Clear, PK6 (3950-6)
- ZORO SELECT Strapping, Polyester, 4000 ft. L, PK28 (41P099)
- ZORO SELECT Corrugated Boxes, 16" x 14" x 10", Kraft, 25/Bundle (11A740)
- PANDUIT Adhesive Laser/Ink Jet Label, PK5000 (LJSL1-Y3-5)
- LENA TOYS Powerful Giants Crane (2176)
- LEARNING ADVANTAGE Fence It In Exploring Area and Perimeter Game (4612)
- MELISSA & DOUG Hop + Count Hopscotch Rug (9402)
- UNIVERSITY GAMES Dog Man: Attack of the Fleas Game (07010)
- WOODLAND SCENICS Woodland Scenics WOO1259 Ho Cut Stone Retain Wall (WOO1259)
- PICASSOTILES Character Figures, 16-Piece Set (PTA08)
- LEARNING RESOURCES Primary Science Jumbo Eyedroppers with Stand (2779)
- Lena Toys Toys & Games