Shop All Seatbelts
Lem Products
LEM 656 Clamp-On Tenderizer
Mfr # 656
Zoro # G404019339
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lem Products
- MFR # 656
- Zoro # G404019339
- UPC # 734494206562
- Country of Origin China
- Category Seatbelts
Description
The clamp-on meat tenderizer attaches to your table or counter top. Two cast iron rollers are full of tenderizing points that make tender pieces of the toughest meat. The tenderizer's plastic top cover protects the user from touching the moving parts.
Features- Will accept 0.2 in. piece of meat.
- Top opening 0.75 x 4 in.
- Cast iron tenderizing rollers.
- Will clamp onto a table 1.5 in. wide.
- Dimension - 10.25 x 8.25 x 6.75 in.
- Item Weight - 6.41 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARIA BEEDE INSTRUMENTS Spun Silver Box Set of 6 Gauges f/ Inboard Engines - Speed, Tach (KTF0184)
- CRAFTSMAN 42" Snow Blade (CMX-GZ-BF-71-24441)
- BUYERS PRODUCTS Spring Latch W/ Tube and Pin, SS (B2598SSC)
- DONALDSON Air Filter, Safety Obround, P621984 (P621984)
- FLEMING SUPPLY Fleming Supply Roadside Emergency Kit- 55 Pieces (973888IYA)
- HI-LIFT U.S. made Xtreme Duty Hi-Lift Jack - 60 inch (OFF-ROAD RECOVERY) (XD-60HL)
- GLOWEAR BY ERGODYNE Seat Belt Cover, OSFA, Orange (8004)
- JONESCO Underbody Mounting kit for JBFR65 or JBFR75 cabinet, mounts cabinet vertically/horizontally (KIT56)
- CIPHER Cipher Auto CPA4005RD Cipher Racing Red 5 Point Quick Release Racing Harness; Red (CPA4005RD)
- SEGOMO TOOLS 4 x Emergency Escape Safety Hammers w/Window Breaker, Seat Belt Cutter (T07021B)
- G-FORCE 7000BK Seat Belt - Black (G50-7000BK)
- Lem Products Automotive Interior Accessories