Shop All Peelers, Cutters and Slicers
Lem Products
LEM 433TJ 2 In 1 Jerky Slicer And Tenderizer Attachment
Mfr # 433TJ
Zoro # G504005928
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lem Products
- MFR # 433TJ
- Zoro # G504005928
- UPC # 734494343304
- Country of Origin China
- Category Peelers, Cutters and Slicers
Description
Features
- Slices meat up to 1.25 in. thick.
- Strips of jerky will be 0.25 W x 14 strips in.
- Makes 14 perfect jerky strips sliced and ready for the oven or dehydrator in seconds.
- Easy off top.
- Includes a slicer shaft and a tenderizer shaft.
- Easily disassembles for clean up.
- Body made of durable powder painted aluminum.
- No tools or assembly required.
- Dimension - 12.87 x 11.75 x 8.25 in.
- Item Weight - 10.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON ® - 10059005001 Strike For Flush Door (58005002)
- STAUFFERS Animal Crackers, 1.5 oz Bag, PK12 (FLE10173)
- MERCER CUTLERY Spreader, Wavy Edge, 3 1/2 In (M18780)
- SPELLBOUND DEVELOPMENT Cutter, Box (Orange)(Pack Of 6) Pk (LZ-S)
- CHEF N Chefn 102-239-011 VeggiChop Hand-powered Vegetable Chopper Assorted (6305916)
- CHEF N Prep Tool Brussel Sprout (102-876-053)
- DEXTER RUSSELL Forged Broiler Fork 22 In (14130)
- COMMERCIAL 6" Grill Scraper (85594)
- PRINCE CASTLE Wedger-Citrus 8 Cut For - Part# Pccw6 (PCCW6)
- MERCER CUTLERY Utility Knife, Offset, Wavy Edge, 8 In, Yllw (M22418YL)
- DEXTER RUSSELL Vent Knife 35 In (11113)
- Lem Products Peelers, Cutters and Slicers