Shop All Patio Club Chairs & Chaise Lounges
Leisuremod
Wicker Hanging Double Egg Swing Chair with Blue Cushions
Mfr # EKDBG-57BU
Zoro # G809789981
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,147.99
Free 30-Day Returns
Key Features
- Capacity 2
- Overall Width 57.50 in
- Overall Length 76.77 in
- Material Wicker/Iron/Polyester
- Depth 27.16 in
Product Information
- Brand Leisuremod
- MFR # EKDBG-57BU
- Zoro # G809789981
- UPC # 765531575044
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 57.50 in |
Overall Length | 76.77 in |
Depth | 27.16 in |
Size | 76.77 in H x 57.50 in W x 27.16 in D |
Details
Color | Blue |
Capacity | 2 |
Material | Wicker/Iron/Polyester |
Description
This fun egg-shaped porch swing chair that fits 2 people comfortably was built to last in the outdoors with its strong durable iron frame it will be perfect for all weathers. Sit in luxurious comfort while surrounded by the peace and beauty of your backyard, or enjoy a good book indoors with this comfortable hanging chair.
- •Item is designed for ease of storage or transport by taking the chair apart
- •High-quality durable Iron frame, UV-Resistant, & rust resistance great for outdoor use. Hand-woven and handcrafted Wicker material by outstanding craftsmen
- •Cushion made from outdoor fabric and filled with soft Cotton, breathable design
- •Supported by a stand constructed from strong and durable iron
- •Fits 2 people and enough space for any position that you like
- •Iron Spreader Bar Included
- •Simple Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter 10-Pack For Stihl Ts410, Ts420, Ts480I And Ts500I Saws (100-705-10)
- EPIC REPELLENTS 10 lb. Deer Scram Professional Repellent (5012)
- NATURE SPRING Set of 5 Metal Garden Fencing Panels for Decorative Edging Flower Beds and Landscaping | Black (668572BIL)
- PRAHER Praher PR150906 1.5 x 1.5 in. High Heat Male X Socket Union with O-Ring (PR150906)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Blue Cushions (ESCF52BU)
- LEISUREMOD White Wicker Hanging 2 person Egg Swing Chair with Taupe/White Cushions (ESC57WBG)
- LEISUREMOD Chelsea Modern Outdoor Weathered Grey Chaise Lounge Chair With Red Cushions (CLWGR-77R2)
- LEISUREMOD Chelsea Modern Outdoor Chaise Lounge Chair With Orange Cushions (CLBL-77OR2)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Charcoal Cushions (ESCF52CH)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Light Grey Cushions (ESCF52LGR)
- FLASH FURNITURE Slate Gray Poly Resin Adirondack Chair, PK 4 (4-JJ-C14501-SLT-GG)
- Leisuremod Patio Club Chairs & Chaise Lounges