Shop All Patio Club Chairs & Chaise Lounges
Leisuremod
Wicker 2 Person Double Folding Hanging Egg Swing Chair with Charcoal Cushions
Mfr # ESCF52CH
Zoro # G809789929
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$844.99
Free 30-Day Returns
Key Features
- Capacity 2
- Overall Length 77 in
- Material Wicker/Iron/Stainless Steel
- Overall Width 53 in
- Depth 45.5 in
Product Information
- Brand Leisuremod
- MFR # ESCF52CH
- Zoro # G809789929
- UPC # 765531572708
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 77 in |
Overall Width | 53 in |
Depth | 45.5 in |
Size | 77 in H x 53 in W x 45.5 in D |
Details
Capacity | 2 |
Material | Wicker/Iron/Stainless Steel |
Color | Charcoal |
Description
This fun egg-shaped porch swing chair has a folding feature for easy storage. The Egg chair fits 2 people comfortably and was built to last in the outdoors with its strong durable iron frame it will be perfect for all weathers. This unique swinging Chair is the perfect addition to any space outside, a backyard patio, deck, in a sun-room or garden, or near a pool, or outdoor Bar.
- •BRAND NEW NEVER RELEASED FOLDING EGG CHAIR! We created a unique invention for this egg chair to have fully folding capabilities including the stand for easy disassemble and assemble for those long cold winters when your outdoor items will not hold up on in the outdoors
- •High-quality durable Aluminum frame, UV-Resistant, & rust resistance great for outdoor use
- •Hand-woven and handcrafted Wicker material by outstanding craftsmen
- •Cushion made from outdoor fabric and filled with soft Cotton, breathable design
- •Supported by a stand constructed from strong and durable iron
- •Fits 2 people and enough space for any position that you like
- •Simple Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 3-1/2 gal. Xtreme Industrial Concrete Open Head Sprayer, Steel Tank, Fan Spray Pattern (19049)
- BRUSH GRUBBER Brush Grubber, Steel (BG-24)
- KAYTEE PRODUCTS Food Forti-Diet Natural Parrot 5 lb (100037358)
- BUYERS PRODUCTS 7 x 20 ft Standard Duty 10 Mil Tarp, Black, PVC Coated Polyester, UV Resistant (3009457)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Blue Cushions (ESCF52BU)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Light Grey Cushions (ESCF52LGR)
- LEISUREMOD White Wicker Hanging 2 person Egg Swing Chair with Taupe/White Cushions (ESC57WBG)
- LEISUREMOD Wicker Hanging Double Egg Swing Chair with Dark Green Cushions (EKDCH-57DG)
- LEISUREMOD Beige Wicker Hanging Egg Swing Chair with Light Grey Cushions (ESCBG-40LGR)
- LEISUREMOD Chelsea Modern Outdoor Weathered Grey Chaise Lounge Chair With Red Cushions (CLWGR-77R2)
- TAFEE Outdoor Folding Adirondack Chair, Black, 2PK (OC-ZD-2-BLACK)
- Leisuremod Patio Furniture