Shop All Patio Club Chairs & Chaise Lounges
Leisuremod
Wicker 2 Person Double Folding Hanging Egg Swing Chair with Blue Cushions
Mfr # ESCF52BU
Zoro # G609789914
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$844.99
Free 30-Day Returns
Key Features
- Overall Length 77 in
- Overall Width 53 in
- Material Wicker/Iron/Stainless Steel/Polyester
- Capacity 2
- Depth 45.5 in
Product Information
- Brand Leisuremod
- MFR # ESCF52BU
- Zoro # G609789914
- UPC # 765531572692
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 77 in |
Overall Width | 53 in |
Depth | 45.5 in |
Size | 77 in H x 53 in W x 45.5 in D |
Details
Color | Blue |
Material | Wicker/Iron/Stainless Steel/Polyester |
Capacity | 2 |
Description
This fun egg-shaped porch swing chair has a folding feature for easy storage. The Egg chair fits 2 people comfortably and was built to last in the outdoors with its strong durable iron frame it will be perfect for all weathers. This unique swinging Chair is the perfect addition to any space outside, a backyard patio, deck, in a sun-room or garden, or near a pool, or outdoor Bar.
- •BRAND NEW NEVER RELEASED FOLDING EGG CHAIR! We created a unique invention for this egg chair to have fully folding capabilities including the stand for easy disassemble and assemble for those long cold winters when your outdoor items will not hold up on in the outdoors
- •High-quality durable Aluminum frame, UV-Resistant, & rust resistance great for outdoor use
- •Hand-woven and handcrafted Wicker material by outstanding craftsmen
- •Cushion made from outdoor fabric and filled with soft Cotton, breathable design
- •Supported by a stand constructed from strong and durable iron
- •Fits 2 people and enough space for any position that you like
- •Simple Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS 8 in x 46 in Round Point Digging Shovel (396690-1001)
- A.R. NORTH AMERICA SS Sewer Nozzle, 3 Hole (0124722060)
- AMSTAT 400 ft. Heavy Duty Copper Mesh (AM10204)
- OLDCASTLE LG 2cft Prem Garden Soil (50150521)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Charcoal Cushions (ESCF52CH)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Light Grey Cushions (ESCF52LGR)
- LEISUREMOD White Wicker Hanging 2 person Egg Swing Chair with Taupe/White Cushions (ESC57WBG)
- LEISUREMOD Chelsea Modern Outdoor Weathered Grey Chaise Lounge Chair With Red Cushions (CLWGR-77R2)
- LEISUREMOD Beige Wicker Hanging Egg Swing Chair with Light Grey Cushions (ESCBG-40LGR)
- LEISUREMOD Wicker Hanging Double Egg Swing Chair with Dark Green Cushions (EKDCH-57DG)
- AMERIHOME Canvas and Bamboo Butterfly Chair, Black (BFCBCBLK)
- Leisuremod Outdoor Chairs