Shop All Patio Club Chairs & Chaise Lounges
Leisuremod
White Wicker Hanging Egg Swing Chair with Light Grey Cushions
Mfr # ESCW-40LGR
Zoro # G509789878
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$769.99
Free 30-Day Returns
Key Features
- Capacity 1
- Overall Width 41 in
- Material Wicker/Iron/Polyester
- Overall Length 77.17 in
- Size 77.17 in H x 41 in W x 41 in D
Product Information
- Brand Leisuremod
- MFR # ESCW-40LGR
- Zoro # G509789878
- UPC # 782860848793
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 41 in |
Overall Length | 77.17 in |
Size | 77.17 in H x 41 in W x 41 in D |
Depth | 41 in |
Details
Capacity | 1 |
Material | Wicker/Iron/Polyester |
Color | Light Grey |
Description
This fun egg-shaped porch swing chair which fits you comfortably was built to last in the outdoors with its strong &durable frame it will be perfect for all weathers. Sit in luxurious comfort while surrounded by the peace and beauty of your backyard, or enjoy a good book indoors with this comfortable hanging chair. Enjoy a relaxing seating experience from the comfort of this Egg hanging Swing chair with Iron stand.
- •High-quality durable Iron frame, UV-Resistant, & rust resistance great for the outdoor use
- •Handwoven and handcrafted Wicker material by outstanding craftsmen
- •Cushion made from outdoor fabric and filled with soft Cotton, breathable design
- •Supported by a stand constructed from strong and durable iron
- •Fits 1 Person With enough space for any position that you like
- •Zippered Removable, washable cushion covers
- •Simple Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Filter Assembly Air (19 048 01-S)
- BIRCHWOOD CASEY Dirty Bird Multiple Bulls-E, 12x18 (BC-35705)
- OREGON Wheel, 8X1.75. PLASTIC DESIGN. RUBBER TIRE. MAG STYLE DESIGN (72-033)
- WORKSMAN Bicycle Tube, 26x2-1/8 In, Puncture Resist (6023a)
- LEISUREMOD Wicker Hanging Double Egg Swing Chair with Dark Green Cushions (EKDCH-57DG)
- LEISUREMOD Beige Wicker Hanging Egg Swing Chair with Light Grey Cushions (ESCBG-40LGR)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Blue Cushions (ESCF52BU)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Light Grey Cushions (ESCF52LGR)
- LEISUREMOD Chelsea Modern Outdoor Chaise Lounge Chair With Orange Cushions (CLBL-77OR2)
- LEISUREMOD White Wicker Hanging 2 person Egg Swing Chair with Taupe/White Cushions (ESC57WBG)
- FLASH FURNITURE Black/Brown Adjustable Chaise Lounge, 2PK (2-JJ-LC326-BLK-BR-GG)
- Leisuremod Patio Club Chairs & Chaise Lounges