Weave Mace Indoor/Outdoor Dining Side Chair, White, 2PK
Mfr # MC19W2
Zoro # G411371642
Key Features
- Material Polypropylene
- Width 16 in
- Depth 18.5 in
- Length 35 in
- Capacity 1
Product Information
- Brand Leisuremod
- MFR # MC19W2
- Zoro # G411371642
- UPC # 661646043853
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 16 in |
Depth | 18.5 in |
Length | 35 in |
Dimension | 35 in H x 16 in W x 18.5 in D |
Details
Color | White |
Material | Polypropylene |
Capacity | 1 |
Description
Stylish comfort and structural integrity make the Mace Dining Chair a welcomed addition. Its attractive weave design and contemporary style combine to form a modernist production of a woodsy inspiration. This simple modern side chair fits wherever you place it. The chair is ideal in the kitchen, dining room, bedroom or as an occasional chair. The chair is a great addition to a restaurant setting as well. with its UV protective feature for sun exposure, the chair is also perfect for the outdoors - on the patio or in a garden party setting. The chairs are as comfortable as they are visually pleasing and they are conveniently stackable making them ideal for apartments or when storage is a priority.
- •Made of Polypropylene material
- •Attractive weave design
- •UV-protectors from direct exposure to the sun
- •Suitable for indoor or outdoor use
- •Stackable
- •Lightweight
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS San Francisco Giants Sweatshirt Blanket (525-74)
- AIC REPLACEMENT PARTS 16221-ZH8-801 Carb Mounting Gasket Fits Honda Models: GX160 & GX200 (15145-ROT)
- OREGON Starter Handle (31-904)
- ILC Replacement Ezgo/Cushman/Textron PRO FIT 180 Degree Convex Rear View Mirror E Z GO, Club Car, Yamaha (PRO FIT 180 DEGREE CONVEX REAR VIEW MIRROR E Z GO)
- FLASH FURNITURE 2PK Navy Outdoor Barstools with Flex Material (2-JJ-092H-NV-GG)
- FLASH FURNITURE 5PK Gray Outdoor Stack Chair w/ Flex Material (5-JJ-303C-G-GG)
- FLASH FURNITURE Orange Metal Indoor-Outdoor Stackable Chair (4-CH-31230-OR-GG)
- LETRIGHT INDUSTRIALRP FS NVY Stack Chair (755.0071.003)
- FLASH FURNITURE Red Metal Indoor-Outdoor Chair with Arms (4-CH-31270-RED-GG)
- RICHARDSON SEATING CORP Richardson Seating Corp 4110CIY 4110 Diner Chair -Cracked Ice Yellow- with 1 in. Pulled Seat - Chrome - Cracked Ice Yellow (4110CIY)
- ALATERRE FURNITURE Asti All-Weather Wicker 4-Piece Outdoor Seating Set, Weight: 84.62 (AWWF033FF)
- Leisuremod Outdoor Chairs