Summit Outdoor Single Person Egg Swing Chair in Grey Steel Frame With Removable Cushions, Charcoal
Mfr # SSCGR-35CH
Zoro # G911373122
Key Features
- Material Steel/Iron/Polyester
- Overall Width 39.37 in
- Capacity 1
- Overall Length 72.83 in
- Depth 39.37 in
Product Information
- Brand Leisuremod
- MFR # SSCGR-35CH
- Zoro # G911373122
- UPC # 644380713961
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 39.37 in |
Overall Length | 72.83 in |
Depth | 39.37 in |
Size | 72.83 in H x 39.37 in W x 39.37 in D |
Details
Material | Steel/Iron/Polyester |
Capacity | 1 |
Color | Charcoal |
Description
Discover the epitome of outdoor relaxation and style with the Summit Single-Person Egg Swing Chair. This uniquely designed swing chair adds a touch of mid-century modern aesthetics to your patio or backyard garden, offering an intimate space for tranquil moments. Crafted with a single-person capacity, a durable steel frame, a powder-coated finish, included polyester cushions with removable covers, and the classic charm of an iron chain. Crafted with weather-resistant materials, the Summit Egg Swing Chair stands resilient against the elements. Rain or shine, this chair retains its quality, making it a reliable choice for outdoor seating in various climates. With assembly required, ensuring a hands-on and personalized connection with your outdoor furniture. Clear instructions and all necessary hardware are included, making the assembly process accessible and straightforward.
- •The Egg Swing Chair is crafted with a thoughtful design, i'ts singular capacity ensures a cocoon-like ambiance, perfect for moments of solitude or quiet reflection.
- •A robust steel frame forms the backbone of the Egg Swing Chair. The steel construction is chosen for its durability, making it a reliable choice for outdoor furniture exposed to various weather conditions.
- •The steel frame is adorned with a powder-coated finish, adding a touch of sophistication and providing a protective layer.
- •The egg swing chair comes with polyester cushions, ensuring an immediate and comfortable seating experience. The cushion covers are removable, machine washable, and practically offer easy maintenance.
- •Crafted with weather-resistant materials, the Egg Swing Chair stands resilient against the elements. Rain or shine, this chair retains its quality.
- •The swing chair is suspended by a durable iron chain not only contributes to the chair's stability but also evokes a timeless aesthetic that complements various outdoor settings.
- •Clear instructions and all necessary hardware are included, making the assembly process accessible and straightforward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 4 Mil Tarp, Blue, Poylethelene Weave (57007)
- A.R. BLUE CLEAN Light Duty 1900 psi 2.1 gpm Cold Water Electric Pressure Washer (AR630)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXSIM-EE)
- J & D MANUFACTURING J&D Mounting Bracket for Round VBM60 Blowers, VBMBRKT-RND (VBMBRKT-RND)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Light Grey Cushions (ESCF52LGR)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Blue Cushions (ESCF52BU)
- LEISUREMOD White Wicker Hanging 2 person Egg Swing Chair with Taupe/White Cushions (ESC57WBG)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Charcoal Cushions (ESCF52CH)
- LEISUREMOD Chelsea Modern Outdoor Chaise Lounge Chair With Orange Cushions (CLBL-77OR2)
- LEISUREMOD Beige Wicker Hanging Egg Swing Chair with Light Grey Cushions (ESCBG-40LGR)
- WOODARD CM Uptown Coil Spr Rocker (RXWD-25)
- Leisuremod Patio Furniture