Marlin Patio Chaise Lounge Chair with White Aluminum Frame, Burgundy, 2PK
Mfr # MLW-77BRG2
Zoro # G211371842
Key Features
- Overall Length 13.2 in
- Overall Width 25 in
- Material Aluminum/Sling
- Capacity 2
- Size 13.2 in H x 25 in W x 78.5 in D
Product Information
- Brand Leisuremod
- MFR # MLW-77BRG2
- Zoro # G211371842
- UPC # 723098212451
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 13.2 in |
Overall Width | 25 in |
Size | 13.2 in H x 25 in W x 78.5 in D |
Depth | 78.5 in |
Details
Color | Burgundy |
Material | Aluminum/Sling |
Capacity | 2 |
Description
Turn your backyard into the sunny sanctuary you deserve with this stylish patio chaise lounge chair this will be a great addition to any outdoor space. It is constructed with lightweight aluminum, making it durable and easy to move. The patio chair features a sling back for breathability and comfort, as well as providing extra ventilation during hot summer days. The adjustable backrest allows you to recline to the perfect angle for relaxation. The ergonomic design of the patio chaise lounger ensures maximum comfort, while the sleek aluminum finish adds a modern touch and makes the perfect addition to your patio furniture set. This outdoor lounge chair is the perfect choice for lounging around the pool, relaxing on the patio, or just enjoying a peaceful afternoon in the sun. This chair will take your time at the pool, in your backyard, or any outdoor space to a whole new level. The patio chaise lounge chair is the perfect option for any outdoor space and provides luxurious comfort and style to your modern home.
- •The Chair is made from powder-coated aluminum, designed to be weather-resistant and ideal for outdoor use. making this patio Lounge Chair a great choice for use in any climate.
- •The patio chaise Lounge Chair has an adjustable back to ensure maximum comfort that accommodates 4 different positions, including a fully reclined option
- •The powder coating helps to protect the aluminum chair from rust and corrosion while the UV-protected finish protects this Lounge Chair from fading due to extended periods under the sun.
- •The mesh sling-back makes room for ventilation and gives a breeze when lying on the beach or backyard keeping you cool and comfortable with this elegant outdoor Lounge Chairs.
- •The Lightweight yet sturdy design makes the chaise lounge outdoor chair easy to move around. So you can curl up with your favorite book or movie and just relish in the sunlight and fresh air
- •Non Slip foot pads will keep the aluminum outdoor chaise Lounge Chair from slipping during rain or when near the pool and will also prevent the Chair from scratching the floor
- •Simple assembly is required, assembly instructions with a complete tool kit will help you assemble the outdoor Lounge Chairs Quickly and without any difficulty leaving extra time to relax by the pool.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL LABORATORIES Protecta Mouse Bait Station (PS2539)
- PANACEA PLANTER HANG W/LINR12""GR (88500)
- CLASSIC ACCESSORIES Ravenna Large Patio Day Chaise Lounge Cover Cover, 80"x36" (55-163-045101-EC)
- WAKEMAN Vibration Plate Exercise Machine - Vibrating Platform with Adjustable Speed and 3 Strength Modes (80-5198)
- LEISUREMOD Beige Wicker Hanging Egg Swing Chair with Light Grey Cushions (ESCBG-40LGR)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Light Grey Cushions (ESCF52LGR)
- LEISUREMOD White Wicker Hanging 2 person Egg Swing Chair with Taupe/White Cushions (ESC57WBG)
- LEISUREMOD Wicker Hanging Double Egg Swing Chair with Dark Green Cushions (EKDCH-57DG)
- LEISUREMOD Chelsea Modern Outdoor Weathered Grey Chaise Lounge Chair With Red Cushions (CLWGR-77R2)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Charcoal Cushions (ESCF52CH)
- FLASH FURNITURE Black Poly Resin Adirondack Style Rocking Chair (JJ-C14705-BK-GG)
- Leisuremod Patio Furniture