Kent 7-Piece Rectangular Outdoor Dining Set with 4 Side Chairs and 2 Armchairs, Brown
Mfr # MT55KC194A2BR
Zoro # G911372934
Key Features
- Depth 31 in
- Capacity 6
- Shape Rectangular
- Material Polypropylene
- Thickness 3 in
Product Information
- Brand Leisuremod
- MFR # MT55KC194A2BR
- Zoro # G911372934
- UPC # 723098214882
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Depth | 31 in |
Length | 28 in |
Width | 55 in |
Size | 28 in H x 55 in W x 31 in D |
Details
Capacity | 6 |
Shape | Rectangular |
Material | Polypropylene |
Thickness | 3 in |
Color | Brown |
Description
Introducing the Kent Outdoor Patio Dining Set - a perfect addition to any outdoor setting. This outdoor dining set is made from polypropylene material, designed to be durable and withstand the wear and tear of daily use. It is also water-resistant and UV-resistant, making them the perfect set for your outdoor space, no matter the weather condition. The table and chairs are also lightweight, which makes it easy to move around. It also comes with plastic cap floor protectors, which protect your floors from scratches and damage. The dining table has an umbrella hole so that you can use it with an umbrella and keep cool in the shade. It is a simple yet elegant table that is perfect for any outdoor setting. The chairs in this set are stackable, making them easy to store and save space when not in use. The Kent Outdoor Dining Set is perfect for those who love to entertain their friends and family on their porch, patio, or by the pool. With its attractive weave design, durable plastic material, and weather-resistant features, this set is sure to make your outdoor space more comfortable and stylish.
- •The Outdoor Dining Set features an attractive interlaced pattern that adds a touch of elegance and sophistication to your outdoor space.
- •This outdoor dining set is made from polypropylene material, which is known for its durability and resistance to wear and tear, making it suitable for daily use.
- •The chairs in this set are stackable, making them easy to store and save space when not in use.
- •The outdoor dining set will capture attention regardless of its location. It will elevate the aesthetic appeal of your porch, patio, or pool area by adding a touch of sophistication.
- •The dining set comes with plastic cap floor protectors that safeguard your floors from scratches and damage caused by moving furniture.
- •The table and chairs in this set are lightweight, which makes it easy to move around and adjust to your preferred outdoor setting.
- •The Outdoor Dining Set is easy to assemble, and you can have it ready for use in no time. Instructions and assembly tools are included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Bearing, Flange (5/8") (5022846SM)
- MI-T-M 3/8F Quick Connect Plug (AW-0017-0006)
- AIR SUPPLY OF THE FUTURE Air Supply of the Future 4128100P 3.0HP 120V 14.0A VAC Cyclone Pro Linear Portable Pool Spa Air Blower (4128100P)
- MTD Harness-Main (925-06037)
- PLASTICOS MQ 3-Piece Chair & Table Set in Espresso (424-WEN)
- SEASONAL TRENDS Casual Patio Conversation Set, Steel, Fabric, and Tile, Multi, Matte black, 4Piece (59665)
- FLASH FURNITURE 4 Piece Lt Gray Patio Set with Navy Back Pillows (JJ-S351-GYNV-GG)
- VIFAH Malibu Outdoor 5-piece Wood Patio Dining Set with Curvy Leg Table & Folding Chairs (V189SET3)
- BAXTON STUDIO Katina MidCentury Dark Brown Finished Metal and Synthetic Rattan Outdoor Dining Chair Set2PC (211-2PC-11969-ZORO)
- VIFAH Bradley Outdoor Patio Wood 5-piece Dining Set with Stacking Chairs (V1336SET24)
- ALATERRE FURNITURE Barre 3-Piece Outdoor Bistro Set with Two Chairs and 14"H Table (ANBA01ANO)
- Leisuremod Patio Furniture