Devon 7-Piece Aluminum Patio Dining Set, Tempered Glass Top Table & 6 Stackable Chairs, White
Mfr # DT48C6W
Zoro # G711372493
Key Features
- Material Glass/Aluminum
- Size 28.35 in H x 47.25 in W x 47.25 in D
- Capacity 6
- Length 28.35 in
- Depth 47.25 in
Product Information
- Brand Leisuremod
- MFR # DT48C6W
- Zoro # G711372493
- UPC # 674252357443
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Size | 28.35 in H x 47.25 in W x 47.25 in D |
Length | 28.35 in |
Depth | 47.25 in |
Width | 47.25 in |
Details
Material | Glass/Aluminum |
Color | White |
Capacity | 6 |
Description
Introducing the stunning and captivating Devon Outdoor Patio Dining Set, a must-have for modern furniture enthusiasts. With its attractive flower design, this set is a true asset that will enhance the beauty of any home. This Dining Set excels when it comes to quality. The aluminum frame not only provides exceptional strength but also ensures the table and chair remain lightweight and easy to move around. This makes it convenient for rearranging furniture or accommodating additional guests. The table and chairs also come with plastic cap floor protectors, ensuring that your floors remain unscathed even when the chair is moved or rearranged. Meanwhile, the high-quality tempered glass top is a standout feature of the dining table. It not only adds a sleek and elegant look to the table but also provides a sturdy and reliable surface for dining.
- •The dining set features an attractive flower design, adding a touch of charm and elegance to your outdoor or indoor space. The unique and eye-catching design enhances the overall aesthetics of your home.
- •The dining table's high-quality tempered glass top adds a touch of sophistication and provides a durable and reliable surface for dining, combining elegance with practicality.
- •The aluminum frame of the chairs and table provides superior strength, ensuring the set's longevity and ability to withstand daily use.
- •The chairs are stackable, allowing for easy storage and saving space when not in use. You can conveniently stack multiple chairs together, reducing clutter and maximizing space.
- •The dining set is crafted to elevate your outdoor gatherings. Whether it's a party, or a simple meal in the open air, this set offers a comfortable and stylish seating arrangement for your guests.
- •The dining set is equipped with plastic cap floor protectors, which prevent scratches and damage to your flooring, preserving its integrity and appearance.
- •The dining set is designed for easy assembly, allowing you to quickly and effortlessly set it up to create a captivating dining area without any inconvenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Deck Wheel Kit Fits Exmark 116-9981 103-4051 210-169 (210-169)
- ZORO SELECT 3 in Dia x 15 in L Screw-In Earth Anchor, Steel, Painted Red (4LVK3)
- MILLER MFG Duraflex Tub 15 Gallon (1122-15GL)
- STENS Trigger Gun 758-199 For General Pump Y30256717 (758-199)
- FLASH FURNITURE 5PC Patio Set-31.5RD Glass Table, 4 Black Chairs (TLH-0702303C-GG)
- GARDENISED Outdoor and Indoor Bronze Dinning Set 4 Chairs with 1 Table Bistro Patio Cast Aluminum. (QI003960.BZ)
- VIFAH Malibu Outdoor 5-piece Wood Patio Dining Set with Curvy Leg Table & Folding Chairs (V189SET3)
- FLASH FURNITURE 5PC Patio Set-31.5SQ Glass Table, 4 Black Chairs (TLH-073A2303C-GG)
- VIFAH Bradley Outdoor Patio Wood 7-piece Dining Set with Stacking Chairs (V1336SET25)
- FLASH FURNITURE 5PC Patio Set-55" Glass Table, 4 Gray Chairs (TLH-089REC-303CGY4-GG)
- FLASH FURNITURE 35.25" Round Black Steel Table with 4 Chairs (CO-35RD-02CHR4-BK-GG)
- Leisuremod Outdoor Dining Sets