Devon 5-Piece Aluminum Patio Dining Set, Tempered Glass Top Table & 4 Stackable Arm Chairs, Black
Mfr # DT31CABL4
Zoro # G711372851
Key Features
- Thickness 0.25 in
- Width 31 in
- Depth 31 in
- Length 29 in
- Size 29 in H x 31 in W x 31 in D
Product Information
- Brand Leisuremod
- MFR # DT31CABL4
- Zoro # G711372851
- UPC # 674252357450
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Width | 31 in |
Depth | 31 in |
Length | 29 in |
Size | 29 in H x 31 in W x 31 in D |
Details
Thickness | 0.25 in |
Color | Black |
Capacity | 4 |
Material | Glass/Aluminum |
Description
Introducing the stunning and captivating Devon Outdoor Patio Dining Set, a must-have for modern furniture enthusiasts. With its attractive flower design, this set is a true asset that will enhance the beauty of any home. This Dining Set excels when it comes to quality. The aluminum frame not only provides exceptional strength but also ensures the table and chair remain lightweight and easy to move around. This makes it convenient for rearranging furniture or accommodating additional guests. The table and chairs also come with plastic cap floor protectors, ensuring that your floors remain unscathed even when the chair is moved or rearranged. Meanwhile, the high-quality tempered glass top is a standout feature of the dining table. It not only adds a sleek and elegant look to the table but also provides a sturdy and reliable surface for dining.
- •The dining set features an attractive flower design, adding a touch of charm and elegance to your outdoor or indoor space. The unique and eye-catching design enhances the overall aesthetics of your home.
- •The dining table's high-quality tempered glass top adds a touch of sophistication and provides a durable and reliable surface for dining, combining elegance with practicality.
- •The aluminum frame of the chairs and table provides superior strength, ensuring the set's longevity and ability to withstand daily use.
- •The chairs are stackable, allowing for easy storage and saving space when not in use. You can conveniently stack multiple chairs together, reducing clutter and maximizing space.
- •The dining set is crafted to elevate your outdoor gatherings. Whether it's a party, or a simple meal in the open air, this set offers a comfortable and stylish seating arrangement for your guests.
- •The dining set is equipped with plastic cap floor protectors, which prevent scratches and damage to your flooring, preserving its integrity and appearance.
- •The dining set is designed for easy assembly, allowing you to quickly and effortlessly set it up to create a captivating dining area without any inconvenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAHMAN WASHDOWN EQUIPEMNT Mini M70 Series Black Nozzle HD Cover W 12 Swvl Adptr Br (MN70050BLACK)
- MIDWEST RAKE Rake, 30", Telescopic Handle 39-70" (12502)
- JACKSON PROFESSIONAL TOOLS HeavyDuty Swiveling Hose Reel Cart, 400 Feet (2517200)
- SHOP-VAC FLOOR NOZZLE 2 1/2 X 14 (9067700)
- FLASH FURNITURE 35.5" Square Gold Steel Table w/ 2 Chairs (CO-35SQ-02CHR2-GD-GG)
- FLASH FURNITURE 5PC Patio Set-55" Glass Table, 4 Black Chairs (TLH-089REC-303CBK4-GG)
- FLASH FURNITURE 5PC Patio Set-31.5RD Glass Table, 4 Gray Chairs (TLH-0702303C-GY-GG)
- SAFAVIEH Figueroa 4 Piece Outdoor Dining Set Set- Black and White (PAT2508D)
- FLASH FURNITURE 5PC Patio Set-55" Glass Table, 4 Gray Chairs (TLH-089REC-303CGY4-GG)
- FLASH FURNITURE 7PC Patio Set-55" Glass Table, 6 Brown Chairs (TLH-089REC-303CBN6-GG)
- DEKO LIVING Outdoor Patio and Coffee Table Set (COP30004)
- Leisuremod Outdoor Dining Sets