Chelsea Outdoor Patio Black Aluminum Ottomans With Orange Cushions
Mfr # CSO30OR2
Zoro # G909789980
Key Features
- Material Aluminum/Solution Dyed Polyester
- Overall Width 29.53 in
- Overall Depth 29.53 in
- Length 14.96 in
- Thickness 3.35 in
Product Information
- Brand Leisuremod
- MFR # CSO30OR2
- Zoro # G909789980
- UPC # 765531577079
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Width | 29.53 in |
Overall Depth | 29.53 in |
Length | 14.96 in |
Size | 14.96 in H x 29.53 in W x 29.53 in D |
Details
Material | Aluminum/Solution Dyed Polyester |
Color | Orange |
Thickness | 3.35 in |
Capacity | 2 |
Description
Set up a spot for Fresh air, chilled drinks &warm breezes, whether you are looking to host the neighbors in style or just spread out to enjoy warmer weather there's no better way to extend your living space than with our Chelsea modern outdoor ottomans. We have a professional outdoor design team, focusing on the design of high-quality and weather resistance outdoor ottomans. The solid structure frame ensures stability and the cushions come with ties lock the cushions for placement where you want them. This is the perfect addition to make the most out of your patio or deck.
- •Includes 2 Ottomans
- •Seat and legs are crafted of stronger than steel Aluminum for optimal durability
- •Powder-coated aluminum frame
- •Plastic cap floor protectors
- •Suitable for indoor & outdoor use, Weather, Water, & Rust Resistant UV-protected from direct exposure to the sun
- •Zippered Removable, washable cushion covers With Cushion ties
- •Simple assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD HDPE Snow Fence, Orange, 48"X100 ft. (889225A)
- AFTERMARKET Grill Fits Ford Holland Tractor E0NN8200AA98M (SHH80-0006)
- OREGON Ignition Switch (33-376)
- NUPLA Shovel Handle, 48 in L Yellow Fiberglass; Polypropylene Handle (6894137)
- ZORO SELECT Outdoor Bench, 72 in. L x 24 in. x 31 in. (4HUT3)
- GLOBAL INDUSTRIAL 72 Picnic Bench With Backrest, Gray (694557GY)
- ULTRASITE Outdoor Bench, 72 in. L, 16 in. H, Gray (PB 6GRASPOE)
- GLOBAL INDUSTRIAL 6' Fold In Half Bench, White (436979)
- LEISURE CRAFT Bench/Back, Portable, 6ft., Purple (B6WBP-PURPLE)
- EXTREME MAX Extreme Max 3006.6641 Universal Aluminum Dock and Patio Bench (3006.6641)
- LIFETIME PRODUCTS Lifetime® Simulated Wood Convertible Bench, Gray (60253)
- Leisuremod Outdoor Benches