Chelsea Modern Outdoor Chaise Lounge Chair With Side Table & Red Cushions
Mfr # CLTBL-77R
Zoro # G209790136
Key Features
- Overall Width 29.53 in
- Material Aluminum/Polyester
- Overall Length 15.35 in
- Capacity 1
- Thickness 3.94 in
Product Information
- Brand Leisuremod
- MFR # CLTBL-77R
- Zoro # G209790136
- UPC # 782860845402
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 29.53 in |
Overall Length | 15.35 in |
Depth | 74.8 in |
Size | 15.35 in H x 29.53 in W x 74.8 in D |
Details
Color | Red |
Material | Aluminum/Polyester |
Capacity | 1 |
Thickness | 3.94 in |
Description
When you are physically and mentally exhausted after a busy Day at work Sit back or layout under the sun for a relaxing experience in your backyard. This lounge chair was designed to match our existing Chelsea sectional set and our double chaise lounge chair Collection This lounge chair was added to finish the collection that will complete your patio or backyard look. The Chelsea collection is made from strong &durable aluminum chosen from the highest quality materials and manufactured with the most rigorous standards. Whether you are soaking up the sun by yourself or entertaining friends. The Chelsea Patio Lounge Chair is the perfect match for every patio and will give your backyard the class and elegance for outdoor seating. The adjustable backrest gives you lounging options for your preferences and the water-resistant cushion is convenient for poolside sunbathing. This Chelsea chaise lounge is versatile as well as comfortable. Easy to assemble, easy to enjoy.
- •The Headrest is adjustable to ensure maximum comfort. This accommodates 4 different positions, including a fully reclined option
- •The Removable cushions come with ties that keep them from moving around or falling off
- •Removable cushion covers, Zippered, machine washable, Solution-Dyed
- •The chaise lounge chair is built with powder-coated aluminum, creating a lightweight and sturdy frame
- •Suitable for indoor & outdoor use, Weather, Water, Rust Resistant, UV-protected from direct exposure to the sun, Year-round use
- •Non-slip foot pads enhance stability and prevent the floor from being scratched
- •Simple assembly required, assembly instructions with a complete tool kit will help you assemble the chair without any difficulty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Chico, the Chimpanzee Hanging Baby Monkey Statue (QM2673300)
- CHAPIN CHAPIN 6-6091 Industrial Hose Assembly, Nylon, For 1949 and 19149 Compression Sprayer (1530885)
- ENOZ Moth Crystals 1 lb (E416.4T)
- RICO INDUSTRIES Alabama Crimson Tide Sign Metal Parking (9474655091)
- LEISUREMOD Wicker Hanging Double Egg Swing Chair with Dark Green Cushions (EKDCH-57DG)
- LEISUREMOD Chelsea Modern Outdoor Weathered Grey Chaise Lounge Chair With Red Cushions (CLWGR-77R2)
- LEISUREMOD Chelsea Modern Outdoor Chaise Lounge Chair With Orange Cushions (CLBL-77OR2)
- LEISUREMOD Beige Wicker Hanging Egg Swing Chair with Light Grey Cushions (ESCBG-40LGR)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Blue Cushions (ESCF52BU)
- LEISUREMOD White Wicker Hanging 2 person Egg Swing Chair with Taupe/White Cushions (ESC57WBG)
- COSCO Outdoor/Indoor Stacking Resin Chair with Ribbon Back, Pink, 2PK (87534PNK2E)
- Leisuremod Patio Furniture