Chelsea Black Sectional With Adjustable Headrest & Coffee Table With Beige Two Tone Cushions
Mfr # CSLBL-80BG-BU
Zoro # G109790045
Key Features
- Material Aluminum/Polyester
- Width 82.68 in
- Length 25.59 in
- Size 25.59 in H x 82.68 in W x 57.09 in D
- Depth 57.09 in
Product Information
- Brand Leisuremod
- MFR # CSLBL-80BG-BU
- Zoro # G109790045
- UPC # 765531578151
- Country of Origin China
- Category Outdoor Lounge Sets
Dimensions
Width | 82.68 in |
Length | 25.59 in |
Size | 25.59 in H x 82.68 in W x 57.09 in D |
Depth | 57.09 in |
Details
Color | Beige |
Material | Aluminum/Polyester |
Description
Set up a spot for Fresh air, chilled drinks &warm breezes, whether you are looking to host the neighbors in style or just spread out to enjoy warmer weather there's no better way to extend your living space than with our Chelsea modern outdoor sectional set. We have a professional outdoor design team, focusing on the design of high-quality and weather resistance outdoor sectional sets. The solid structure frame ensures stability, and guess what? the cushions come with ties to lock them in place so as not to be misplaced or disorganized when stronger winds are around. Sitting enough for six to ten people, set the sectional in the modern L-Shape style or it comes with an extra armrest so you can separate it to make into a Sofa and Loveseat set, lie down in comfort with the adjustable headrest to be used as a lounger or chaise, however you like it to help you make the most out of your patio or deck.
- •Includes a Sofa & Loveseat which can be connected together & a Coffee Table with a glass top
- •Sofa has a adjustable headrest with 4 positions for optimal comfort
- •Seat and legs are crafted of stronger than steel Aluminum for optimal durability
- •Powder-coated aluminum frame
- •Suitable for indoor & outdoor use, Weather, Water, & Rust Resistant UV-protected from direct exposure to the sun
- •Zippered Removable, washable cushion covers With Cushion ties
- •Simple assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON 14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Core Handle (89244)
- OREGON Jet-Fit 2-Line Aluminum Trimmer Head (55-403)
- YARD BUTLER Terra Tiller (ITT-4T)
- CORE TARPS 30 ft x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-20X30)
- LEISUREMOD Chelsea 6-Piece Patio Sectional Black Aluminum With Green Cushions (CSBL-6G)
- LEISUREMOD Chelsea Black Sectional With Adjustable Headrest & Coffee Table With Black Cushions (CSLBL-80BL)
- LEISUREMOD Chelsea 6-Piece Patio Sectional Black Aluminum With Light Blue Cushions (CSBL-6LBU)
- LEISUREMOD Chelsea 7-Piece Patio Sectional And Fire Pit Table Black Aluminum With Blue Cushions (CSFBL-7BU)
- RTA PRODUCTS LLC DUKAP® Enzo 7 Piece Outdoor Sofa Seating Set, Black/Gray (O-DK-018019BBG)
- HANOVER Lounge Set, Cilantro Green, 6 Pc (STRATHMERE6PC)
- SHINERICH NORTHGATE 7pcs Wicker Modular Conversation Set (SRFS002210 - 1)
- Leisuremod Outdoor Lounge Sets