Chelsea 7-Piece Patio Sectional And Fire Pit Table White Aluminum With Green Cushions
Mfr # CSFW-7G
Zoro # G209789925
Key Features
- Length 24.8 in
- Material Aluminum/Solution Dyed Polyester
- Width 113.62 in
- Thickness 3.35 in
- Depth 58.98 in
Product Information
- Brand Leisuremod
- MFR # CSFW-7G
- Zoro # G209789925
- UPC # 798118640545
- Country of Origin China
- Category Outdoor Lounge Sets
Dimensions
Length | 24.8 in |
Width | 113.62 in |
Depth | 58.98 in |
Size | 24.8 in H x 113.62 in W x 58.98 in D |
Details
Material | Aluminum/Solution Dyed Polyester |
Color | Green |
Thickness | 3.35 in |
Description
Set up a spot for Fresh air, chilled drinks &warm breezes, whether you are looking to host the neighbors in style or just spread out to enjoy warmer weather there's no better way to extend your living space than with our Chelsea modern outdoor sectional set. We have a professional outdoor design team, focusing on the design of high-quality and weather resistance outdoor sectional sets. The solid structure frame ensures stability and the cushions come with ties lock the cushions for placement where you want them. Sitting enough for six people Shape the sectional in the traditional U-Shape or you can shape it however you like to help you make the most out of your patio or deck.
- •Includes 4 Armless, 2 Corner Chairs & 1 Fire Pit Table which can also be used as an elegant outdoor table with the lid
- •Seat and legs are crafted of stronger than steel Aluminum for optimal durability, Powder-coated aluminum frame finish
- •Clips to connect each chair together, with Plastic cap floor protectors
- •Suitable for indoor & outdoor use, Weather, Water, & Rust Resistant UV-protected from direct exposure to the sun
- •Zippered Removable, washable cushion covers with Cushion ties
- •Crystal Stones included to beautifully accent the flames, Fire Pit Fuel Type propane, 55,000 BTU, Gas Tank Storage, Gas tank not included, No.7 Battery Ignition Type, Batteries not included
- •Simple assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRILLPRO Spatula Bbq Stainless Stl 20In (43109)
- COLEMAN Fold N Goâ„¢ -Burner Grill (2000020973)
- STENS Flat Idler For Hustler Mini Fastrak And Mini Z 794404, Od 4", Id 11/16"; 280-922 (280-922)
- IGLOO Chest Cooler, Container Storage, 120 qt. (44577)
- LEISUREMOD Chelsea 6-Piece Patio Sectional Black Aluminum With Green Cushions (CSBL-6G)
- LEISUREMOD Chelsea Black Sectional With Adjustable Headrest & Coffee Table With Black Cushions (CSLBL-80BL)
- LEISUREMOD Chelsea 6-Piece Patio Sectional Black Aluminum With Light Blue Cushions (CSBL-6LBU)
- LEISUREMOD Chelsea 7-Piece Patio Sectional And Fire Pit Table Black Aluminum With Blue Cushions (CSFBL-7BU)
- SAFAVIEH Pacifica 3 Piece Lounge Set- Teak Brown and Grey and White (PAT7020A)
- SOJAG Charcoal Houston 4-Seater Glider Swing (113-9167665)
- COMPAMIA 17.3 in. Marcel Resin Outdoor Chair, Dark Gray (ISP257-DGR)
- Leisuremod Patio Furniture