Chelsea 7-Piece Patio Sectional And Coffee Table Set White Aluminum With Green Cushions
Mfr # CSTW-7G
Zoro # G909789843
Key Features
- Material Aluminum/Solution Dyed Polyester
- Width 113.62 in
- Length 24.8 in
- Size 24.8 in H x 113.62 in W x 59.98 in D
- Depth 59.98 in
Product Information
- Brand Leisuremod
- MFR # CSTW-7G
- Zoro # G909789843
- UPC # 798118640521
- Country of Origin China
- Category Outdoor Lounge Sets
Dimensions
Width | 113.62 in |
Length | 24.8 in |
Size | 24.8 in H x 113.62 in W x 59.98 in D |
Depth | 59.98 in |
Details
Material | Aluminum/Solution Dyed Polyester |
Color | Green |
Thickness | 3.35 in |
Description
Set up a spot for Fresh air, chilled drinks &warm breezes, whether you are looking to host the neighbors in style or just spread out to enjoy warmer weather there's no better way to extend your living space than with our Chelsea modern outdoor sectional set. We have a professional outdoor design team, focusing on the design of high-quality and weather resistance outdoor sectional sets. The solid structure frame ensures stability and the cushions come with ties lock the cushions for placement where you want them. Sitting enough for six people Shape the sectional in the traditional U-Shape or you can shape it however you like to help you make the most out of your patio or deck.
- •Includes 4 Armless Chairs, 2 Corner Chairs & 1 Coffee Table
- •Seat and legs are crafted of stronger than steel Aluminum for optimal durability
- •Powder-coated aluminum frame
- •Clips to connect each chair together, Plastic cap floor protectors
- •Suitable for indoor & outdoor use, Weather, Water, & Rust Resistant UV-protected from direct exposure to the sun
- •Zippered Removable, washable cushion covers with Cushion ties
- •Simple assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHINO TOOL Service Kit, Pro Series (300508)
- VALTERRA Valterra R8012 ABS Fresh Water Tank - 6 Gallon (R8012)
- NEPTUNES HARVEST 5 Gallon Red Label Pail Tomato & Veg Formula Fertilizer (NE382793)
- FIMCO Sprayer 12 V, 2.2 gpm, 100 psi, 45 gal (3PT-45-PRO-4)
- LEISUREMOD Chelsea 6-Piece Patio Sectional Black Aluminum With Green Cushions (CSBL-6G)
- LEISUREMOD Chelsea Black Sectional With Adjustable Headrest & Coffee Table With Black Cushions (CSLBL-80BL)
- LEISUREMOD Chelsea 7-Piece Patio Sectional And Fire Pit Table Black Aluminum With Blue Cushions (CSFBL-7BU)
- LEISUREMOD Chelsea 6-Piece Patio Sectional Black Aluminum With Light Blue Cushions (CSBL-6LBU)
- FLASH FURNITURE 2 Modern Black Adirondack Rockers & Side Table (JJ-C14709-2-T14001-BK-GG)
- MANHATTAN COMFORT Menton Steel Rattan 2-Piece Chair Lounge and 2 Seater with Coffee Table Patio Set in Grey (OD-CV009-GY)
- SHINERICH BRADFORD 5pcs Wicker Modular Chat Set (SRFS005210 - 1)
- Leisuremod Patio Furniture