Chelsea 7-Piece Patio Sectional And Coffee Table Set Black Aluminum With Blue Cushions
Mfr # CSTBL-7BU
Zoro # G109789896
Key Features
- Material Aluminum/Solution Dyed Polyester
- Width 113.62 in
- Length 24.8 in
- Thickness 3.35 in
- Depth 59.98 in
Product Information
- Brand Leisuremod
- MFR # CSTBL-7BU
- Zoro # G109789896
- UPC # 765531573347
- Country of Origin China
- Category Outdoor Lounge Sets
Dimensions
Width | 113.62 in |
Length | 24.8 in |
Depth | 59.98 in |
Size | 24.8 in H x 113.62 in W x 59.98 in D |
Details
Color | Blue |
Material | Aluminum/Solution Dyed Polyester |
Thickness | 3.35 in |
Description
Set up a spot for Fresh air, chilled drinks &warm breezes, whether you are looking to host the neighbors in style or just spread out to enjoy warmer weather there's no better way to extend your living space than with our Chelsea modern outdoor sectional set. We have a professional outdoor design team, focusing on the design of high-quality and weather resistance outdoor sectional sets. The solid structure frame ensures stability and the cushions come with ties lock the cushions for placement where you want them. Sitting enough for six people Shape the sectional in the traditional U-Shape or you can shape it however you like to help you make the most out of your patio or deck.
- •The patio set comprises 2 corner chairs, 2 armless chairs, 2 armchairs and a square coffee table, this ensemble invites you to create an outdoor haven that mirrors your lifestyle.
- •Crafted with precision, the patio set features a frame constructed from durable aluminum. The powder-coated finish not only enhances its aesthetic appeal but also adds a layer of protection against the elements.
- •Created to withstand outdoor elements, the patio set is resistant to both weather and rust. The carefully selected materials used in this collection can endure diverse weather conditions.
- •The patio set includes luxurious, detachable cushions that enhance comfort significantly. With removable covers, washing becomes convenient, guaranteeing that your outdoor seating remains fresh and vibrant.
- •The cushions are equipped with ties that securely fasten them to the chairs preventing shifting and ensuring that your seating arrangement remains neat and polished even after prolonged use.
- •Preserving the integrity of your outdoor flooring, each chair in the patio set is equipped with plastic cap floor protectors preventing scratches and scuffs to your patio or deck.
- •Clear and detailed instructions are included to guide you through the assembly process. All the required hardware is provided, making sure your assembly experience is simple and fulfilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSN 32 ft. Macgregor Master Volleyball Net (1297058)
- CALIFORNIA UMBRELLA 7.5' Black Aluminum Market Patio Umbrella, Olefin Royal Blue (194061334676)
- WINNING MOVES GAMES CANDY LAND BRD GAME 4Y+ (WNM1189)
- BIRD-X Bird-X 3-D Fox Replica Pest Deterrent Decoy - FOX-3D (FOX-3D)
- LEISUREMOD Chelsea 6-Piece Patio Sectional Black Aluminum With Green Cushions (CSBL-6G)
- LEISUREMOD Chelsea 7-Piece Patio Sectional And Fire Pit Table Black Aluminum With Blue Cushions (CSFBL-7BU)
- LEISUREMOD Chelsea Black Sectional With Adjustable Headrest & Coffee Table With Black Cushions (CSLBL-80BL)
- LEISUREMOD Chelsea 6-Piece Patio Sectional Black Aluminum With Light Blue Cushions (CSBL-6LBU)
- SHINERICH BRADFORD 5pcs Wicker Modular Chat Set (SRFS005210 - 1)
- COMPAMIA 17.3 in. Marcel Resin Outdoor Chair, Dark Gray (ISP257-DGR)
- CHERY INDUSTRIAL 5 Pieces Outdoor Patio Furniture Set W/ Gas Fire Pit Table, Patio Conversation Sets Brown (AOTOFFPS00001)
- Leisuremod Outdoor Lounge Sets