Chelsea 6-Piece Patio Sectional White Aluminum With Green Cushions
Mfr # CSW-6G
Zoro # G609790095
Key Features
- Width 113.62 in
- Length 24.8 in
- Material Aluminum/Solution Dyed Polyester
- Size 24.8 in H x 113.62 in W x 59.98 in D
- Depth 59.98 in
Product Information
- Brand Leisuremod
- MFR # CSW-6G
- Zoro # G609790095
- UPC # 798118639747
- Country of Origin China
- Category Outdoor Lounge Sets
Dimensions
Width | 113.62 in |
Length | 24.8 in |
Size | 24.8 in H x 113.62 in W x 59.98 in D |
Depth | 59.98 in |
Details
Color | Green |
Material | Aluminum/Solution Dyed Polyester |
Thickness | 3.35 in |
Description
Set up a spot for Fresh air, chilled drinks &warm breezes, whether you are looking to host the neighbors in style or just spread out to enjoy warmer weather there's no better way to extend your living space than with our Chelsea modern outdoor sectional set. We have a professional outdoor design team, focusing on the design of high-quality and weather resistance outdoor sectional sets. The solid structure frame ensures stability and the cushions come with ties lock the cushions for placement where you want them. Sitting enough for six people Shape the sectional in the traditional U-Shape or you can shape it however you like to help you make the most out of your patio or deck.
- •Includes 2 Corner Chairs 4 Armless Chairs
- •Seat and legs are crafted of stronger than steel Aluminum for optimal durability.
- •Clips to connect each chair together, Plastic cap floor protectors
- •Powder-coated aluminum frame
- •Suitable for indoor & outdoor use, Weather, Water, & Rust Resistant UV-protected from direct exposure to the sun
- •Zippered Removable, washable cushion covers with Cushion ties
- •Simple Assembly required.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS Mud Shovel, 14 ga. Steel Blade, Fiberglass Handle (92705)
- WINTHER 3 Wheel Scooter (WIN588)
- NATIONAL HARDWARE Cane Bolt 18X1/2" Blk (N177-196)
- FIMCO 25 gal. Economy Spot Sprayer, Polyethylene Tank, 15 ft. Hose Length (LG-25-EC)
- LEISUREMOD Chelsea 6-Piece Patio Sectional Black Aluminum With Green Cushions (CSBL-6G)
- LEISUREMOD Chelsea 6-Piece Patio Sectional Black Aluminum With Light Blue Cushions (CSBL-6LBU)
- LEISUREMOD Chelsea Black Sectional With Adjustable Headrest & Coffee Table With Black Cushions (CSLBL-80BL)
- LEISUREMOD Chelsea 7-Piece Patio Sectional And Fire Pit Table Black Aluminum With Blue Cushions (CSFBL-7BU)
- GRILLTOWN Rocker Mission Box Frame White KN 28W (GR2630451)
- MAYNE Mesa Chair x2 & Table Set - Black (8705-B)
- MAYNE Mesa Chair x2 & Table Set - White (8705-W)
- Leisuremod Patio Furniture