Chelsea 5-Piece Middle Patio Chairs and Coffee Table Set Black Aluminum With Orange Cushions
Mfr # CSTBL-4OR
Zoro # G709789821
Key Features
- Length 24.8 in
- Width 27.36 in
- Material Aluminum/Solution Dyed Polyester
- Size 24.8 in H x 27.36 in W x 29.53 in D
- Depth 29.53 in
Product Information
- Brand Leisuremod
- MFR # CSTBL-4OR
- Zoro # G709789821
- UPC # 782860847093
- Country of Origin China
- Category Outdoor Lounge Sets
Dimensions
Length | 24.8 in |
Width | 27.36 in |
Size | 24.8 in H x 27.36 in W x 29.53 in D |
Depth | 29.53 in |
Details
Color | Orange |
Material | Aluminum/Solution Dyed Polyester |
Thickness | 3.35 in |
Description
Set up a spot for Fresh air, chilled drinks &warm breezes, whether you are looking to host the neighbors in style or just spread out to enjoy warmer weather there's no better way to extend your living space than with our Chelsea modern outdoor sectional set. We have a professional outdoor design team, focusing on the design of high-quality and weather resistance outdoor sectional sets. The solid structure frame ensures stability and the cushions come with ties lock the cushions for placement where you want them. Sitting enough for six people Shape the sectional in the traditional U-Shape or you can shape it however you like to help you make the most out of your patio or deck.
- •Includes 4 Armless Chairs and 1 Coffee Table
- •Seat and legs are crafted of stronger than steel Aluminum for optimal durability.
- •Clips to connect each chair together, Plastic cap floor protectors
- •Powder-coated aluminum frame
- •Suitable for indoor & outdoor use, Weather, Water, & Rust Resistant UV-protected from direct exposure to the sun
- •Zippered Removable, washable cushion covers with Cushion ties
- •Simple Assembly required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT Kickstnd Bic X-Factr Adj 20-28 (67501)
- IGLOO Seat Cushion, Chest Cooler, Marine, 94 qt. (8497)
- DEKO LIVING Avola Outdoor Square Patio Daybed (COP30501)
- E-Z-GO Air Filter Element, Canister (28463G01)
- LEISUREMOD Chelsea Black Sectional With Adjustable Headrest & Coffee Table With Black Cushions (CSLBL-80BL)
- LEISUREMOD Chelsea 6-Piece Patio Sectional Black Aluminum With Green Cushions (CSBL-6G)
- LEISUREMOD Chelsea 6-Piece Patio Sectional Black Aluminum With Light Blue Cushions (CSBL-6LBU)
- LEISUREMOD Chelsea 7-Piece Patio Sectional And Fire Pit Table Black Aluminum With Blue Cushions (CSFBL-7BU)
- MANHATTAN COMFORT Antibes 1.0 Steel Rattan 3-Piece Patio Conversation Set with Cushions in Grey (OD-CV010-GY)
- HANOVER Lounge Set, Cilantro Green, 6 Pc (STRATHMERE6PC)
- SAFAVIEH Kobina Outdoor Living Set, Black & Black - 5 Piece (PAT7314C-2BX)
- Leisuremod Outdoor Lounge Sets