Shop All Patio Club Chairs & Chaise Lounges
Leisuremod
Beige Wicker Hanging Egg Swing Chair with Light Grey Cushions
Mfr # ESCBG-40LGR
Zoro # G709790018
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$756.99
Free 30-Day Returns
Key Features
- Capacity 1
- Overall Length 77.17 in
- Material Wicker/Iron/Polyester
- Overall Width 41 in
- Depth 41 in
Product Information
- Brand Leisuremod
- MFR # ESCBG-40LGR
- Zoro # G709790018
- UPC # 782860848588
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 77.17 in |
Overall Width | 41 in |
Depth | 41 in |
Size | 77.17 in H x 41 in W x 41 in D |
Details
Capacity | 1 |
Material | Wicker/Iron/Polyester |
Color | Light Grey |
Description
This fun egg-shaped porch swing chair which fits you comfortably was built to last in the outdoors with its strong &durable frame it will be perfect for all weathers. Sit in luxurious comfort while surrounded by the peace and beauty of your backyard, or enjoy a good book indoors with this comfortable hanging chair. Enjoy a relaxing seating experience from the comfort of this Egg hanging Swing chair with Iron stand.
- •High-quality durable Iron frame, UV-Resistant, & rust resistance great for the outdoor use
- •Handwoven and handcrafted Wicker material by outstanding craftsmen
- •Cushion made from outdoor fabric and filled with soft Cotton, breathable design
- •Supported by a stand constructed from strong and durable iron
- •Fits 1 Person With enough space for any position that you like
- •Zippered Removable, washable cushion covers
- •Simple Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Grass & Brush Cutter Blade, 3-Tooth, 12", for Heavy Weeds & Underbrush (41-921)
- RAIN BIRD Shut Off Valve, Barbed, PK2 (BVAL25-2S)
- ATD TOOLS ATD Tools 9101 Fireman - Style Water Hose Nozzle (ATD-9101)
- LOGO BRANDS Wisconsin Official-Size Autograph Football (244-93FA-1)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Blue Cushions (ESCF52BU)
- LEISUREMOD Chelsea Modern Outdoor Weathered Grey Chaise Lounge Chair With Red Cushions (CLWGR-77R2)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Charcoal Cushions (ESCF52CH)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Light Grey Cushions (ESCF52LGR)
- LEISUREMOD White Wicker Hanging 2 person Egg Swing Chair with Taupe/White Cushions (ESC57WBG)
- LEISUREMOD Wicker Hanging Double Egg Swing Chair with Dark Green Cushions (EKDCH-57DG)
- ALATERRE FURNITURE Londonderry 47"WAcacia Wood Outdoor Storage Bench (ANLD01ANO)
- Leisuremod Outdoor Chairs