Shop All Sleeping Bags & Cots
Leisure Sports
Sleeping Bag - 35F Rated 3 Season Envelope Style with Hood for Outdoor Camping with Carry Bag (Navy)
Mfr # 676359FNE
Zoro # G401776266
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5
- Weight 5.77
- Width 32
- Length 87
Product Information
- Brand Leisure Sports
- MFR # 676359FNE
- Zoro # G401776266
- UPC # 194189583734
- Country of Origin China
- Category Sleeping Bags & Cots
Dimensions
Height | 1.5 |
Width | 32 |
Length | 87 |
Details
Weight | 5.77 |
Description
Get a great night's sleep anywhere with the 3 Season Sleeping Bag by Leisure Sports. This sleeping bag features a soft cotton lining and is comfort rated to 35F to keep you dry and warm in cool weather. It features a rounded drawstring hood to also help keep you warm, and additional padding acts as a pillow to keep your head off the ground. The bag is sized perfectly for taller campers or anyone who wants extra leg room. The included carrying bag is conveniently equipped with compression straps to keep this lightweight sleeping bag compactly stored when not in use. This versatile sleeping bag is a cozy and comfortable option for stargazing, camping, hiking, festivals and more!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBER Weber Q3200 LP Grill (57060001)
- POWERPLAY Odd Balls Bulk Globe (PO1123340)
- KOHLER Cntrl Assy Non-Rem Var Spd W/Ch (14 536 13-S)
- GENERAC 3000 PSI Pressure Washer Gun Kit (6684)
- LEISURE SPORTS Sleeping Bag, 32F Rated XL 3 Season Envelope Style with Hood for Camping, Hiking, Carry Bag (Navy) (478947OOM)
- LEISURE SPORTS Leisure Sports 3 Season XL Sleeping Bag, Black/Red (549819GQM)
- LEISURE SPORTS 4-Person Dome Tent, Water Resistant for Camping With Removable Rain Fly And Carry Bag, (Tan) (149859DAC)
- LEISURE SPORTS Sleeping Bag, Lightweight, Carrying Bag with Compression Straps for Camping, Pink/Black, Kids (327814SOK)
- SERENELIFE Camouflage Double Sleeping Bag (SLSBCA)
- PERFECTPITCH Comfort Lite 20 Degree Sleeping Bag (PE56236)
- KAMP-RITE TENT COT Double Tent Cot w/Rainfly (DCTC343)
- Leisure Sports Camping Equipment