Shop All Lanterns
Leisure Sports
LED Lantern, Adjustable COB Outdoor Camping Flashlight With Dimmer Switch for Hiking, Camping (Pink)
Mfr # 394100QKO
Zoro # G801778181
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5
- Width 3
- Height 8
- Weight 0.52
Product Information
- Brand Leisure Sports
- MFR # 394100QKO
- Zoro # G801778181
- UPC # 194189640079
- Country of Origin China
- Category Lanterns
Dimensions
Length | 3.5 |
Width | 3 |
Height | 8 |
Details
Weight | 0.52 |
Description
Light up the night with the Leisure Sports LED Lantern With Dimmer Switch. With the option to dim the lantern, you can completely adjust the light to your needs outdoors and indoors! This portable lamp is also compact and light weight, yet powerful with 30 COB LED lights emitting a 220 lumen output, making it the perfect gear for camping, hiking, and traveling!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORWELL Cone Outdoor Wall Light - Satin Brass (1246-SB-CL)
- SIGNIFY HID, 100 W, ED17, Medium Screw (E26) (MHC100/C/U/MP/4K ELITE)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 39W, 120-277V (2GTL4 LP835)
- ILC Replacement for Flowtron Bk-15d replacement light bulb lamp (BK-15D FLOWTRON)
- LEISURE SPORTS 2-in-1 Portable Camping Lantern with Ceiling Fan, Weather Resistant with 18 LED (Blue) (555382RCE)
- LEISURE SPORTS 2-in-1 Camping Lantern with Ceiling Fan, Portable Tent Light with 12 Bright LED, USB and Battery (159826JCR)
- STREAMLIGHT Tactical Lantern, LED, Tan (45866)
- SNOW JOE Bliss Outdoors Set of 2 Solar LED Lanterns w Rose Design Hand Painted Finish (BSL-313-BZ)
- WHOLE-IN-ONE Ellipse Glass Oil Lamp (WH149808)
- STREAMLIGHT Tactical Lantern, LED, Orange (45807)
- LITEZALL 2000 Lumen Lantern (LA-2000LAN-4/8)
- Leisure Sports Lanterns