Shop All Picnic Tables
Leisure Craft
Wooden Picnic Table, Portable 6ft.
Mfr # T6WTP-WOOD
Zoro # G0496863
product price: $503.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$503.99
Free 30-Day Returns
Product Information
- Brand Leisure Craft
- MFR # T6WTP-WOOD
- Zoro # G0496863
- UPC # 888173032727
- Country of Origin United States
- Category Picnic Tables
Details
Item | Wooden Picnic Table,Portable 6ft. |
Description
Wooden Picnic Table,Portable 6ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 016-02-JC10 Bulb #JC10 (016-02-JC10)
- CS UNITEC Standard Mixer for Construction (EHR 20.1 R SET)
- MAYNE Nantucket Trough Planter, 36 x 16 x24, White (4847-W)
- AIC REPLACEMENT PARTS Trimmer Head Spool, Cap & Spring Kit Fits Stihl Trimmer Models: FS-KM (25-2-COVER&SPRING)
- LEISURE CRAFT Portable, Stnd, Picnic Table, 6ft., Teal (T6XPP-TEAL)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Red (T46ROP-RED)
- ZORO SELECT Picnic Table, 96" W x62" D, Blue (4HUR7)
- GLOBAL INDUSTRIAL Wood Picnic Table. 72L x 56-1/2W x 30H, 28W Table Top (695502)
- ZORO SELECT Picnic Table, 80" W x80" D, Green (4HUV6)
- GLOBAL INDUSTRIAL 46 Child Size Round Expanded Picnic Table, Gray (277150KGY)
- FROG FURNISHINGS Cedar 6' ADA Park Place Table (PB 6CEDPARKPADA)
- Leisure Craft Patio Furniture