Shop All Trash Can Lids
Leisure Craft
32 Gal Spun Metal Lid, Red, Steel
Mfr # 32SML-RED
Zoro # G0495859
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Shape Round
- Material Steel
- For Container Capacity 32 Gal
Product Information
- Brand Leisure Craft
- MFR # 32SML-RED
- Zoro # G0495859
- Country of Origin United States
- Category Trash Can Lids
Details
Lid Shape | Round |
Color | Red |
Item | Spun Metal Lid |
Material | Steel |
For Container Capacity | 32 Gal |
Description
Spun Metal Lid,32 gal.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE 44-55 Gal Dome Top Trash Container Dome Lid With Hinged Door, Black, Polyethylene (34105703)
- MONARCH Shop Towel Size Terry Wipers - COLOREDÂ 10 lb box (N-C60-10)
- KIMBERLY-CLARK Kimberly-Clark KCC05841 Wypall L30 Wipers Jumbo Roll - White (KCC05841)
- KLEENEX Kleenex Multifold Paper Towels (KCC01890)
- RUBBERMAID COMMERCIAL Dometop (GRFG3975L1BLA)
- RUBBERMAID COMMERCIAL Trash Can Lid, 12.1 in W/Dia, Blue, Plastic (1788372)
- WITT CO Witt Industries Steel Open Flat Lid, Black (M3601-FTL-BK)
- RUBBERMAID COMMERCIAL Slim Jim Lid Green Paper Slot, Green, Plastic (RCP2007886)
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 11 1/4 in W/Dia, Black, Resin, 1 Openings (FG267360BLA)
- RUBBERMAID COMMERCIAL Flat Lid For 10 Gallon Round Trash Container - Gray (FG260900GRAY)
- RUBBERMAID COMMERCIAL Flat Lid, 22 W/Dia, Gray, Plastic (FG352700GRAY)
- Leisure Craft Trash Can Lids