Shop All Heat Guns
Leister
Triac At Professional Heat Gun
Mfr # Triac AT 120V 1600 watt (digital display)
Zoro # G510994414
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
The TRIAC AT is an intelligent heat gun suited for job sites that require plastic to be welded and/or molded. The heat gun by Leister is designed to meet the demands of experts in various industries: With the intelligent e-Drive control unit, regulation of temperature settings between 40 and 620 degrees celsius 104 - 1148 degrees Farenheit and the air volume can be achieved independently. The digital display shows the current setting values. This high-quality manual welding device is designed to weld and mold a variety of plastics. The professional TRIAC AT heat gun proves its skills in all kinds of weather and at every place of use: Outside on the construction site, as well as inside and even in continuous use. The TRIAC AT enables high joining pressure to be be applied. In addition, its slim design makes it a great choice to work with in tight spaces. As with all TRIAC products, the carbon brake protects the heat gun and the actively cooled protective tube protects users when working. Thanks to various nozzle heads, precise work is guaranteed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Cutter, Hole-Carbd (625-2-1/2)
- TESA BROWN & SHARPE Dial Test Indicator, Swl Hd, 0 to 0.030 In (01889018)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- MILWAUKEE TOOL 1/2 in. Drive 1 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9108)
- MASTER APPLIANCE Heat Gun Kit, Electric Powered, 120V AC, Fixed Temp. Setting, 600 W Watt, Pistol Handle (HG-201D-00-K)
- STEINEL Heat Gun, Electric Powered, 120V AC, Dual Temp. Setting, 1,300 W Watt, Pistol Handle (HL1620S)
- METABO 18V Cordless Heat Gun (HG 18 LTX 500)
- BLACK & DECKER Dual Temperature Heat Gun (HG1300)
- ANCOR Micro Therm Heat Gun (702027)
- MILWAUKEE TOOL Heat Gun and Battery (2688-20, 48-11-1820)
- PORTER-CABLE 1500-Watt Heat Gun (PC1500HG)
- Leister Heat Guns and Kits