Shop All Measuring Wheels
Leica
Rechargeable Battery, NiMH Type
Mfr # 8239685
Zoro # G7397428
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Allows Operation of Leica LDT-05 with NiMH Battery
- Type NiMh
- Characteristics Longer Run Time
- Power Source NiMH
- Construction Plastic
Product Information
- Brand Leica
- MFR # 8239685
- Zoro # G7397428
- Country of Origin China
- Category Measuring Wheels
Dimensions
Overall Width | 1 3/8 in |
Overall Length | 1 15/16 in |
Overall Height | 1 1/4 in |
Details
Item | Rechargeable Battery |
Application | Allows Operation of Leica LDT-05 with NiMH Battery |
Type | NiMh |
Characteristics | Longer Run Time |
Power Source | NiMH |
Construction | Plastic |
For Use With | Mfr. No. 6003830 |
Material | Plastic |
Color | Black |
Accessory Type | Rechargeable Battery |
Voltage | 4.8V |
Compatible with Manufacturer Model Number | LDT-05 |
Number of Pieces | 1 |
Compatible Manufacturer Part Number | LDT-05 |
Compatible Manufacturer Model Number | LDT-05 |
For Use with Mfr. Model Number | LDT-05 |
For Use With Mfr. Model Number | LDT-05 |
Description
Rechargeable Battery, Overall Length 1 15/16 in, Accessory Type Rechargeable Battery, Overall Height 1 1/4 in, Overall Width 1 3/8 in, Compatible with Grainger Part Number 53VU90, Material Plastic, Color Black, Compatible with Manufacturer Model Number LDT-05, Includes Not Applicable, Number of Pieces 1, Thread Size Not Applicable, Voltage 4.8V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 2.00, PK2 (54306)
- URREA 12-point Full polished flex head Wrench, 1/2"" opening size (1270-16)
- TEKTON 3/8 in Tip, 1/2 in. Drive, SAE (SHB22210)
- UNGER 12 Handle Brute Scraper, Green (UNGSH25C)
- LEICA Pipe Laser Kit, Lithium Ion Type (748900)
- LEICA Carry Pouch, Nylon (848439)
- LEICA AC Charger, NiMH Type (8231054)
- LEICA Tripod, Metal, Thread 1/4" (848788)
- LEICA Battery Compartment, Plastic (837757)
- LEICA Tripod Adapter, Metal, Thread 1/4" (864982)
- KOMELON Measuring Wheel, Dual, 4 In (00-MK1212-DW)
- Leica Measuring Wheels