Shop All Rotary and Straight Line Laser Levels
Leica Lino
Cross Line Laser Kit, Interior/Exterior
Mfr # Lino L2
Zoro # G6049412
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 2
- Number of Dots 0
Product Information
- Brand Leica Lino
- MFR # Lino L2
- Zoro # G6049412
- UPC # 00712994774446
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Height | 3 7/8 in |
Thread Size | 1/4 in, 5/8 in |
Width | 2 3/8 in |
Length | 3 7/8 in |
Tripod Thread Size | 1/4"-20 |
Overall Depth | 3 15/16 in |
Overall Height | 4 5/16 in |
Overall Width | 2 3/8 in |
Description
Cross Line Laser Kit, Accuracy +/-0.0079 in @ 33 ft, Battery Type Li-Ion, Bluetooth Not Bluetooth Compatible, Features Self-Levelling, Sharp and Precise Cross Lines, Smart Adapters, Triple Power Concept, Includes Case, Charger, Adapter, Target, Number of Beams 2, Number of Planes 0, Number of Dots 0, Number of Lines 2, Working Range with Detector - Maximum 260 ft, Working Range without Detector - Maximum 90 ft, Mount Type Magnetic, Includes Batteries Batteries Included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GWS TOOL GROUP 313678 End Mill (313678)
- WESTWARD U HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLX6)
- KIPP Adjustable Tension Levers, with external thread, metric, 20° (K0108.1101X40)
- IRWIN IRWIN VISE-GRIP 24R Locking Clamp With Regular Tips; 2 4 in. to 605 mm. (VSG-24R)
- LEICA LINO Cross Line Laser Kit, Interior/Exterior (Lino L2s)
- LEICA LINO Self-Leveling Lasr, Green, Class II 525 nm (L6G-1)
- LEICA LINO Self-Leveling Lasr, Green, Class II 525 nm (L6Gs-1)
- LEICA LINO Cross Line Laser, Interior and Exterior (Lino L2G)
- LEICA LINO Line and Dot Laser, Interior/Exterior (Lino L2P5G)
- LEICA LINO Multi Line Laser, Pendulum Self Leveling (L4P1)
- STABILA 05700TR - LAR350 Self-Leveling Rotary Laser, Interior/Exterior 9pc Kit (05700TR-STABILA)
- Leica Lino Levels, Compasses, and Plumb Bobs