Shop All Level Accessories
Leica
Laser Receiver, 1/4-20 Thread Sz, Plastic
Mfr # Rod Eye-120G
Zoro # G7881931
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Laser
- Construction Plastic
- Color Yellow
- Thread Size 1/4-20
- Application Leveling/Measuring
Product Information
- Brand Leica
- MFR # Rod Eye-120G
- Zoro # G7881931
- Country of Origin China
- Category Level Accessories
Dimensions
Thread Size | 1/4-20 |
Overall Depth | 8 5/8 in |
Overall Width | 3 in |
Overall Height | 6 7/8 in |
Description
Line Laser Receiver, Battery Type AA, Compatible Laser Beam Color Green, Compatible with Grainger Part Number 54HU22, Compatible with Manufacturer Model Number Rugby 640G, Includes Bracket, Includes Batteries Batteries Included, Material Plastic, Working Range - Maximum 200 m, Color Yellow, Compatible with Product Type Rotary Lasers, Display Type LCD, Features Three Accuracy Levels: Fine, Medium, Coarse, Three Volume Levels: Loud, Soft, Off, Operating Temperature - Maximum 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA MASTER OFFSET PIPE WRENCH 90º - 14 " (61377)
- KRAFT TOOL Coarse Red Rubber Float, 8" x 5" x 1 (PL383P)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/2 (11124)
- TEKTON 13 x 15 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36413)
- LEICA Grid Target, Plastic Construction, Green (A210G)
- LEICA Battery Charger, Plastic (A100)
- LEICA Battery Tray, Plastic (A150)
- LEICA Battery Cable Charger, Plastic (A130)
- KLEIN TOOLS Plumber's Kit Replacement Straps (69347)
- MILWAUKEE TOOL Responsive Laser Alignment Target (48-35-1111)
- SITEPRO 632 2X Hand Level, 6” W/ Extending Eyepiece to 7-1/2” (13-632)
- Leica Level Accessories