Shop All Level Accessories
Leica
Grid Target, Plastic Construction, Green
Mfr # A210G
Zoro # G7881977
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Target
- Construction Plastic
- Color Green
- For Use With Mfr. No. Rugby 640G
- Application Leveling/Measuring
Product Information
- Brand Leica
- MFR # A210G
- Zoro # G7881977
- Country of Origin China
- Category Level Accessories
Dimensions
Overall Width | 1/8 in |
Overall Height | 2 15/16 in |
Overall Length | 4 5/16 in |
Details
Item | Grid Target |
Type | Target |
Construction | Plastic |
Color | Green |
For Use With | Mfr. No. Rugby 640G |
Application | Leveling/Measuring |
Characteristics | Green Color |
Accessory Type | Grid Target |
Compatible with Level Type | Rotary Laser Levels |
Material | Plastic |
Number of Pieces | 1 |
Compatible with Manufacturer Model Number | Rugby 640G |
Compatible Manufacturer Part Number | Rugby 640G |
Compatible Manufacturer Model Number | Rugby 640G |
For Use with Mfr. Model Number | Rugby 640G |
For Use With Mfr. Model Number | Rugby 640G |
Description
Grid Target, Overall Length 4 5/16 in, Accessory Type Grid Target, Overall Height 2 15/16 in, Overall Width 1/8 in, Compatible with Level Type Rotary Laser Levels, Material Plastic, Color Green, Compatible with Manufacturer Model Number Rugby 640G, Includes Not Applicable, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO CARBON BRUSH SET CUTOFF LONG LIFE (316065460)
- KRAFT TOOL Asphalt Applicator Tools (GG961-01)
- URREA 12-point extra long combination wrench 14 mm opening size (1214ML)
- HHIP 15/64 X 3-7/8 X 2-5/8" M35 5% Cobalt Jobber Drill (5002-4015)
- LEICA Battery Cable Charger, Plastic (A130)
- LEICA Battery Tray, Plastic (A150)
- LEICA Battery Charger, Plastic (A100)
- LEICA Laser Receiver, 1/4-20 Thread Sz, Plastic (Rod Eye-120G)
- SITEPRO Triple Magnet Mount for Trimble R10 (09-114-10)
- TOOLPRO 450 ft Leveling Line 4Pack, 4PK (TP05054)
- KLEIN TOOLS Plumbers Kit for Cat. No. 935DAGL (69346)
- Leica Levels, Compasses, and Plumb Bobs