Shop All Distance Meters
Leica Disto
Laser Distance Meter, Color LCD
Mfr # Disto X3
Zoro # G6045459
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor, Outdoor
- Maximum Measuring Distance 500 ft
- Accuracy +/- 1 mm
- Distance Meter Functions Addition and Subtraction, Area, Continuous Measurement, Distance, Indirect Measurement, Length Add Calculation, Pythagoras, Volume
- Battery Type (2) AA Alkaline
Product Information
- Brand Leica Disto
- MFR # Disto X3
- Zoro # G6045459
- Country of Origin Hungary
- Category Distance Meters
Dimensions
Laser Wavelength | 635 nm |
Overall Height | 5 1/4 in |
Tripod Thread Size | 1/4" |
Overall Depth | 1 1/8 in |
Battery Size | AAA |
Overall Width | 2 1/4 in |
Description
Laser Distance Meter, Measuring Range - Maximum 150 m, Measuring Range - Minimum 0 m, Accuracy +/- 1 mm, Battery Size AAA, Connectivity Bluetooth, Display Type Digital, Includes Case, Strap, Warranty Card, Includes Batteries Batteries Included, Laser Beam Color Red, Measuring Units Feet, Inches, Meters, Number of Values Stored 20, System of Measurement Metric/SAE, Case Material Fiberglass, Color Red, Features Drop Tested at 2 m, Rotatable Display, Functions Distance Measurement
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Oscillating Segmented Saw Blade, 4In (35222952010)
- GREY PNEUMATIC $SKT SET 3/8"DR DEEP 12PC IM (GP1213D)
- KRAFT TOOL Wipe Down Knife, Flexible, 5-1/4", Rubber (DW453)
- K-TOOL INTERNATIONAL Exhaust Grommet Pliers (KTI54055)
- LEICA DISTO Laser Distance Meter, 200 ft., LDC (E7100I)
- LEICA DISTO Laser Distance Meter, Indoor (D1)
- LEICA DISTO Laser Distance Meter, Up To 330 ft. Range (D2)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-22)
- RIDGID Laser Distance Meter, Micro, 164 ft./50M (micro LM-100)
- EXTECH Laser Distance Meter, 130 ft. (DT40M)
- LEICA DISTO D2 US 320ft Bluetooth 4.0 Laser Distance Meter (838725)
- Leica Disto Measuring and Layout Tools