Shop All Distance Meters
Leica Disto
Laser Distance Meter, 200 ft., LDC
Mfr # E7100I
Zoro # G7611877
Free Shipping & Returns
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor, Outdoor
- Maximum Measuring Distance 200 ft
- Accuracy +/- 1.5 mm
- Distance Meter Functions Area, Distance
- Battery Type (2) AAA
Product Information
- Brand Leica Disto
- MFR # E7100I
- Zoro # G7611877
- UPC # 646791345052
- Country of Origin Hungary
- Category Distance Meters
Dimensions
Tripod Thread Size | 1/4" |
Overall Depth | 1 1/2 in |
Overall Width | 7/8 in |
Overall Height | 4 3/4 in |
Laser Wavelength | 635 nm |
Battery Size | AAA |
Description
Laser Distance Meter, Measuring Range - Maximum 200 ft, Measuring Range - Minimum 1/4 m, Accuracy +/- 1.5 mm, Battery Size AAA, Connectivity Bluetooth, Display Type LCD, Includes Case, Strap, Warranty Card, Includes Batteries Batteries Included, Laser Beam Color Red, Measuring Units Feet, Inches, Meters, Number of Values Stored 0, System of Measurement Metric/SAE, Color Red, Features Ergonomic Features, Functions Area Measurement, Laser Class Class 2, Laser Wavelength 635 nm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT SET 1/2" DR 24 PC DEEP IM (GP1324D)
- ELESA Fold-away handles, IR.620/60 S.D.16 (IR.620)
- WILLIAMS Williams Combo Wrench, 12 pt., 2-3/16" Black (1193B)
- OTC Puller Leg Set (1101)
- LEICA DISTO Laser Distance Meter, Indoor (D1)
- LEICA DISTO Laser Distance Meter, Color LCD (Disto X3)
- LEICA DISTO Laser Distance Meter, Up To 330 ft. Range (D2)
- INSIZE LASER DISTANCE METER. 0.2-70m (9561-70B)
- FLUKE Laser Distance Meter, Up To 330 ft (FLUKE-424D/WWG)
- WESTWARD Laser Distance Measurer, 2in. to 140 ft. (38YG99)
- JOHNSON LEVEL & TOOL Laser Distance Meter, Indoor, 150 ft. (LDM150)
- Leica Disto Distance Meters