Shop All Pipe and Utility Locators
Leica Dd
Utility Service Locator, 110/250VAC Range
Mfr # DD120 DEPTH KIT
Zoro # G8506657
product price: $2,559.99
/ea
Free Shipping & Returns
$2,559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 110/250V AC
- For Use On Underground Utilities
- Includes DA175 1 Watt Signal Transmitter, DD120 Locator, System Carry Bag
- Features Locate Underground Utilities by Using the DD120
- Audible Alert Yes
Product Information
- Brand Leica Dd
- MFR # DD120 DEPTH KIT
- Zoro # G8506657
- Country of Origin United Kingdom
- Category Pipe and Utility Locators
Dimensions
Depth Underground | Can Exceed 15 ft, Depending on Soil Conditions and Transmitter Output |
Manufacturers Warranty Length | 1 yr |
Maximum Locating Depth | 15 ft |
Manufacturer Warranty Length | 1 yr |
Battery Size | AA |
Description
Underground Utility Locator, CAT Safety Rating Not Rated, Circuit Connection Type Direct, Induction, Features Locate Underground Utilities by Using the DD120, For Locating Any Metalic Wire with Electric Charge, Includes DA175 1 Watt Signal Transmitter, DD120 Locator, System Carry Bag, Locator Type Utility Line Locator Kit (Transmitter & Receiver), Maximum Locating Depth 15 ft, Operating Frequency 50 Hz, 60 Hz, Sonde Frequencies 33kHz, Testing Modes Auto, Power, Radio, Transmitter
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Memory Stopwatch, LCD (1052)
- PIC GAUGES Air Gauge, 2", 0/200 psi, 1/8" CBM (102D-208G)
- AMPROBE Voltage Detector, 30 to 122,000VAC (TIC 300 PRO)
- WINTERS Contractor 4.5" 0-200 psi/Kpa 1/4" Btm (PCT325)
- LEICA DD Maxi Sonde, 6" L, 2" H, Yellow, 2" W, 5 KHz (MAXI SONDE 8/33)
- LEICA DD Inductive Signal Clamp, 10" L, 1" H, Black (SIGNAL CLAMP)
- TEMPO COMMUNICATIONS Buried Line Locator (BLL-200)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Blue (OM-08)
- RIDGID Underground Utility Locator (21893)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Orange (OM-05)
- MILWAUKEE TOOL M12 Pipeline Locator Kit (2580-21)
- Leica Dd Pipe and Utility Locators