Shop All Distance Meters
Leica
Corner Target Plate For Laser Meters
Mfr # 723774
Zoro # G0586932
original price:
$59.17
30% off
new price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction White Plastic With Reflective Coatings
- For Use With 1UDN2, 1UDN3, 1UDN4, 1UDN5, 1UDN6 Laser Distance Meters
- Application Use To Reflect Distance Meter Lasers When A Reflective Surface/Target Can Not Be Found, Can Be Applied To Outside Corners Of Objects For Measurements From Two Directions
- Characteristics Self Adhesive, 2 7/8 x 3 7/8 in, Can Be Connected For Outside Corner Measurements
- Accessory Type Target Plate
Product Information
- Brand Leica
- MFR # 723774
- Zoro # G0586932
- Country of Origin China
- Category Distance Meters
Dimensions
Overall Width | 3 7/8 in |
Overall Height | 5 13/16 in |
Overall Length | 2 7/8 in |
Details
Item | Corner Target Plate |
Construction | White Plastic With Reflective Coatings |
For Use With | 1UDN2, 1UDN3, 1UDN4, 1UDN5, 1UDN6 Laser Distance Meters |
Application | Use To Reflect Distance Meter Lasers When A Reflective Surface/Target Can Not Be Found, Can Be Applied To Outside Corners Of Objects For Measurements From Two Directions |
Characteristics | Self Adhesive, 2 7/8 x 3 7/8 in, Can Be Connected For Outside Corner Measurements |
Accessory Type | Target Plate |
Number of Pieces | 1 |
Compatible with Level Type | Laser Levels |
Material | Plastic |
Color | White |
Compatible with Manufacturer Model Number | 1UDN2, 1UDN3, 1UDN4, 1UDN5, 1UDN6 |
Compatible Manufacturer Part Number | 1UDN2, 1UDN3, 1UDN4, 1UDN5, 1UDN6 |
Compatible Manufacturer Model Number | 1UDN2, 1UDN3, 1UDN4, 1UDN5, 1UDN6 |
For Use with Mfr. Model Number | 1UDN2, 1UDN3, 1UDN4, 1UDN5, 1UDN6 |
For Use With Mfr. Model Number | 1UDN2, 1UDN3, 1UDN4, 1UDN5, 1UDN6 |
Description
Corner Target Plate, Overall Length 2 7/8 in, Accessory Type Target Plate, Overall Height 5 13/16 in, Overall Width 3 7/8 in, Compatible with Grainger Part Number 1UDN2, 1UDN3, 1UDN4, 1UDN5, 1UDN6, Compatible with Level Type Laser Levels, Material Plastic, Color White, Compatible with Manufacturer Model Number 1UDN2, 1UDN3, 1UDN4, 1UDN5, 1UDN6, Includes Not Applicable, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 1/4"; 3/8"; 1/2" Drive Impact Socket Adapter Set SAE (15206)
- WESTWARD Crosscut File, 8 in. L, 45/46 TPI (10Z680)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End Ball Nose Stub ALTIN Coated (5433681)
- KRAFT TOOL Buttering Trowel w/Wood Handle, 7 (GG441)
- LEICA Large Target Plate For Laser Meters (723385)
- LEICA DISTO D2 US 320ft Bluetooth 4.0 Laser Distance Meter (838725)
- INSIZE LASER DISTANCE METER. 0.2-70m (9561-70B)
- JOHNSON LEVEL & TOOL Laser Distance Meter, Indoor, 330 ft. (LDM330)
- PIP Heavy Split Gloves, Leather, XL, PK12 (IC5DP/XL)
- ROLATAPE Measuring Wheel, Single, 2.5 ft., Yellow (RT300)
- DEWALT Box Beam Level, Aluminum, 78 in. (DWHT43079)
- Leica Measuring and Layout Tools