Shop All Measuring Wheels
Leica
Battery Compartment, Plastic
Mfr # 837757
Zoro # G6577623
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Leica DISTO(TM) X3 or X4, Mfr. No. 850834, 855138
- Characteristics Durable, Rugged and High Quality
- Application Battery Cover for DISTO(TM) X3/X4
- Construction Plastic
- Material Plastic
Product Information
- Brand Leica
- MFR # 837757
- Zoro # G6577623
- Country of Origin China
- Category Measuring Wheels
Dimensions
Overall Width | 5/16 in |
Overall Height | 1 3/4 in |
Overall Length | 3 1/8 in |
Details
Item | Battery Compartment |
For Use With | Leica DISTO(TM) X3 or X4, Mfr. No. 850834, 855138 |
Characteristics | Durable, Rugged and High Quality |
Application | Battery Cover for DISTO(TM) X3/X4 |
Construction | Plastic |
Material | Plastic |
Color | Black |
Accessory Type | Battery Cover |
Compatible with Manufacturer Model Number | 850834, 855138, DISTO(TM) X3 or X4 |
Compatible with Level Type | Laser Levels |
Number of Pieces | 1 |
Compatible Manufacturer Part Number | 850834, 855138, DISTO(TM) X3 or X4 |
Compatible Manufacturer Model Number | 850834, 855138, DISTO(TM) X3 or X4 |
For Use with Mfr. Model Number | 850834, 855138, DISTO(TM) X3 or X4 |
For Use With Mfr. Model Number | 850834, 855138, DISTO(TM) X3 or X4 |
Description
Battery Compartment, Overall Length 3 1/8 in, Accessory Type Battery Cover, Overall Height 1 3/4 in, Overall Width 5/16 in, Compatible with Level Type Laser Levels, Material Plastic, Color Black, Compatible with Manufacturer Model Number 850834, 855138, DISTO(TM) X3 or X4, Includes Not Applicable, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 25 ft. Tape Measure, 1" Blade (SL52425)
- ZORO SELECT Die Head 3/4 In. (GPT24)
- GENERAC General 822 Digital Angle Finder; 5 in. (3196573)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-S (C18046)
- LEICA AC Charger, NiMH Type (8231054)
- LEICA Rechargeable Battery, NiMH Type (8239685)
- LEICA Tripod, Metal, Thread 1/4" (848788)
- LEICA Pipe Laser Kit, Lithium Ion Type (748900)
- LEICA Carry Pouch, Nylon (848439)
- LEICA Tripod Adapter, Metal, Thread 1/4" (864982)
- DURAWHEEL Pro Measuring Wheel, ft./10ths (68901)
- Leica Measuring and Layout Tools