Shop All Level Accessories
Leica
Battery Cable Charger, Plastic
Mfr # A130
Zoro # G7243801
product price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Plastic
- Color Black
- Characteristics 12V, Compatible with A800 Rugby Li-Ion Battery
- For Use With Leica Rugby 600 or 800 Series Lasers
- Includes Clip
Product Information
- Brand Leica
- MFR # A130
- Zoro # G7243801
- Country of Origin China
- Category Level Accessories
Dimensions
Overall Width | 2 3/8 in |
Overall Length | 10 1/4 in |
Overall Height | 5 7/8 in |
Details
Item | Battery Cable Charger |
Construction | Plastic |
Color | Black |
Characteristics | 12V, Compatible with A800 Rugby Li-Ion Battery |
For Use With | Leica Rugby 600 or 800 Series Lasers |
Includes | Clip |
Application | Charge Battery from a 12V Source using Alligator Clips on Terminals |
Accessory Type | Battery Cable Charger |
Compatible with Level Type | Laser Levels |
Number of Pieces | 2 |
Compatible with Manufacturer Model Number | Rugby 610, Rugby 620, Rugby 640, Rugby 640G |
Material | Plastic |
Voltage | 12V |
Compatible Manufacturer Part Number | Rugby 610, Rugby 620, Rugby 640, Rugby 640G |
Compatible Manufacturer Model Number | Rugby 610, Rugby 620, Rugby 640, Rugby 640G |
For Use with Mfr. Model Number | Rugby 610, Rugby 620, Rugby 640, Rugby 640G |
For Use With Mfr. Model Number | Rugby 610, Rugby 620, Rugby 640, Rugby 640G |
Description
Battery Cable Charger, Overall Length 10 1/4 in, Accessory Type Battery Cable Charger, Overall Height 5 7/8 in, Overall Width 2 3/8 in, Compatible with Level Type Laser Levels, Material Plastic, Color Black, Compatible with Manufacturer Model Number Rugby 610, Rugby 620, Rugby 640, Rugby 640G, Includes Clip, Number of Pieces 2, Thread Size Not Applicable, Voltage 12V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" Magnetic Nutdriver 5/16" (10 Pk) (49-66-0503)
- WESTWARD Alloy Steel Plug Tap, 10-32 UNF (CCT1060-44)
- WIHA Torx Screwdriver with SoftFinish Handle, T6 x 60mm (36266)
- YG-1 TOOL CO Torx Screws (10) (J91041)
- LEICA Grid Target, Plastic Construction, Green (A210G)
- LEICA Battery Charger, Plastic (A100)
- LEICA Battery Tray, Plastic (A150)
- LEICA Laser Receiver, 1/4-20 Thread Sz, Plastic (Rod Eye-120G)
- ARROW 38 in Heavy Duty (T50RED2)
- MILWAUKEE TOOL 165 ft. Laser Line Detector (48-35-1211)
- SITEPRO 325 Level Book, 64-6 (17-325-L)
- Leica Level Accessories