Shop All Measuring Wheels
Leica
AC Charger, NiMH Type
Mfr # 8231054
Zoro # G7397096
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Plastic
- For Use With Mfr. No. 6003830
- Application Charge Battery From Standard Outlet
- Type NiMh
- Characteristics 110V
Product Information
- Brand Leica
- MFR # 8231054
- Zoro # G7397096
- Country of Origin China
- Category Measuring Wheels
Dimensions
Overall Length | 3 3/8 in |
Overall Height | 5 1/8 in |
Overall Width | 2 3/4 in |
Details
Item | AC Charger |
Construction | Plastic |
For Use With | Mfr. No. 6003830 |
Application | Charge Battery From Standard Outlet |
Type | NiMh |
Characteristics | 110V |
Color | Black |
Material | Plastic |
Accessory Type | AC Charger |
Number of Pieces | 1 |
Compatible with Manufacturer Model Number | LDT-05 |
Voltage | 110V |
Compatible Manufacturer Part Number | LDT-05 |
Compatible Manufacturer Model Number | LDT-05 |
For Use with Mfr. Model Number | LDT-05 |
For Use With Mfr. Model Number | LDT-05 |
Description
AC Charger, Overall Length 3 3/8 in, Accessory Type AC Charger, Overall Height 5 1/8 in, Overall Width 2 3/4 in, Compatible with Grainger Part Number 53VU90, Material Plastic, Color Black, Compatible with Manufacturer Model Number LDT-05, Includes Not Applicable, Number of Pieces 1, Thread Size Not Applicable, Voltage 110V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Tool Cart, 3 Drawer, Orange, Sheet Metal, 30 in W x 18 in D x 35 in H (051000601)
- OTC 3/4 in Drive, 3-1/4" 6 pt SAE Socket, 6 Points (1908)
- WIHA Metric Plain Hex Key, 10 mm Tip Size, 8 11/16 in Long, 1.375 mm Short (13659)
- DYNAMIC Tools 8" Drop Forged C-Clamp, 0 - 8" Capacity (D090005)
- LEICA Rechargeable Battery, NiMH Type (8239685)
- LEICA Tripod Adapter, Metal, Thread 1/4" (864982)
- LEICA Pipe Laser Kit, Lithium Ion Type (748900)
- LEICA Tripod, Metal, Thread 1/4" (848788)
- LEICA Carry Pouch, Nylon (848439)
- LEICA Battery Compartment, Plastic (837757)
- KESON Keson Measuring Wheel, 10,000 Ft, 6 In Wheel, Abs Wheel, Abs, Orange (RRT6)
- Leica Measuring and Layout Tools