Shop All Push-to-Connect Tube Fittings
Legris
Wye Plug-In, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK
Mfr # 3142 04 00
Zoro # G2664112
product price: $46.35
/pk 10, $4.64/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Wye
- Tube Size 5/32 in or 4mm
- Stem OD 5/32 in, 4 mm
- Max. Pressure 290 psi
- Fittings Sub-Category Plugs
Product Information
- Brand Legris
- MFR # 3142 04 00
- Zoro # G2664112
- UPC # 820099682075
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/32 in or 4mm |
Overall Length | 1 11/32 in |
Fitting Side C Tube Outer Diameter | 5/32 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Side B Tube Outer Diameter | 5/32 in |
Details
Description
Wye Plug-In, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Tube Stem, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant Yes, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Side C Tube Outer Diameter 5/32 in, Fitting Material Nylon, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 1 11/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM Valve Insulation, 12 in. L, 12 in. W (IV1212)
- CANTEX ADAPTER BOX 2"" SCH40 (5133720C)
- JONES STEPHENS Ceramic Stem F/Jado Cold (C07687)
- KIPP Tube Clamp 4-Way Flat Thermoplastic, For Square Tubes, Comp:Steel, A=30, B=30 (K0473.3030)
- LEGRIS Metric Push-to-Connect Fitting, Polymer, Black (3121 10 13)
- LEGRIS Male Elbow, 13/32 in Tube Size, Brass, Silver (3699 10 13)
- LEGRIS Wye Union, 1/4 in Tube Size, Nylon, Black, 10 PK (3140 56 00)
- LEGRIS Union, Stainless Steel, Silver (3806 62 00)
- LEGRIS Male Connector, 1/4 in Tube Size, Brass, Silver (3601 06 10)
- LEGRIS Metric Push-to-Connect Fitting, Polymer, Black (3142 08 10)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-4M-2G)
- Legris Push-to-Connect Tube Fittings