Shop All Push-to-Connect Tube Fittings
Legris
Union Tee, 6mm Tube Size, Brass, Silver
Mfr # 3604 06 00
Zoro # G1551164
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Tee
- Fitting Connection Type Tube
- Tube Size 6mm
- Max. Pressure 435 psi
Product Information
- Brand Legris
- MFR # 3604 06 00
- Zoro # G1551164
- UPC # 820099615400
- Country of Origin Spain
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 6mm |
Overall Length | 43 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side C Tube Outer Diameter | 6 mm |
Description
Union Tee, Application Food Processing, Harsh Detergents, Oils, Potable Water, Steam, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant Yes, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Side C Tube Outer Diameter 6 mm, Fitting Material Brass, Maximum Operating Pressure 435 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Steam Head Seal Kit (1260086)
- BANJO Flange, 3", 200 psi, Coupling, 4 7/16" O.D. (M300BRB)
- DANCO Faucet Stem 3S-11H Glacier (04990E)
- TOTO Trip Lever For St424Es Chrome Plated (THU141N#CP)
- LEGRIS Elbow, 1/2 in Tube Size, Nylon, Black, 10 PK (3182 62 00)
- LEGRIS Male Connector, 1/2 in Tube Size, Nylon, Black, 10 PK (3175 62 17)
- LEGRIS Male Branch Tee, 1/2 in Tube Size, Nylon, Black, 10 PK (3108 62 18)
- LEGRIS Swivel Male Elbow, 10mm Tube Size, Brass, Silver (3609 10 13)
- LEGRIS Straight Union, 15/32 in Tube Size, Brass, Silver (3606 12 00)
- LEGRIS Single Banjo, 1/4 in Tube Size, Nylon, Black, 10 PK (3118 56 20)
- JOHN GUEST Tube To Hose Stem, Polypropylene, White, 10 PK (PP251212W-PK10)
- Legris Push-to-Connect Tube Fittings