Shop All Push-to-Connect Tube Fittings
Legris
Union Tee, 1/8 in Tube Size, Nylon, Black, 10 PK
Mfr # 3104 53 00
Zoro # G3030623
original price:
$85.56
11% off
new price: $75.35
/pk 10, $7.53/ea
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Tube Size 1/8 in
- Max. Pressure 290 psi
- Temp. Range -4 Degrees to 175 Degrees F
- Basic Material Plastic
Product Information
- Brand Legris
- MFR # 3104 53 00
- Zoro # G3030623
- UPC # 820099214139
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/8 in |
Overall Length | 1 5/32 in |
Fitting Side B Tube Outer Diameter | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Fitting Side C Tube Outer Diameter | 1/8 in |
Description
Union Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant Yes, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Side C Tube Outer Diameter 1/8 in, Fitting Material Nylon, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 1 5/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 4 PK (HAF-QIN/EXP-AFC-RF-S4-4-94039)
- PARKER 1/4" A-LOK Brass Front Ferrule (4FF4-B)
- KIBI K2-SF36, Undermount, Farmhouse/Apron Mount, Glossy White Finish (K2-SF36)
- THRIFCO PLUMBING Cp Swivel Spray Aerator (4401857)
- LEGRIS Male Connector, 10mm Tube Size, Nylon, Black, 10 PK (3175 10 14)
- LEGRIS Male Connector, 1/4 in Tube Size, Brass, Silver (3601 06 10)
- LEGRIS Male Connector, 12mm Tube Size, Nylon, Black, 10 PK (3101 12 17)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3156 56 00)
- LEGRIS Male Connector, 1/4 in Tube Size, Brass, Silver (3675 56 11)
- LEGRIS Bulkhead Union, 1/8 in Tube Size, Nylon, Black, 10 PK (3116 53 00)
- LEGRIS Swivel Male Elbow, 1/4 in Tube Size, Brass, Silver (3609 56 14)
- Legris Push-to-Connect Tube Fittings