Shop All Push-to-Connect Tube Fittings
Legris
Union Tee, 1/4 in x 1/8 in Tube Size, Nylon, Black, 10 PK
Mfr # 3104 56 53
Zoro # G2584321
original price:
$112.39
6% off
new price: $104.99
/pk 10, $10.50/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Tube Size 1/4 in x 1/8 in
- Max. Pressure 290 psi
- Body Material Glass Filled Nylon
- Basic Material Plastic
Product Information
- Brand Legris
- MFR # 3104 56 53
- Zoro # G2584321
- UPC # 820099605173
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in x 1/8 in |
Overall Length | 1 15/32 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/8 in |
Description
Union Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant Yes, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Material Nylon, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 1 15/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Brass Half Union, 1/4" Pipe Size (F40064)
- DFT VALVES 250Stainless Wafer 2In Check Valve (WLC)
- MOEN Lever Handle Kit, Chrome, Single Handle (14732)
- ZORO SELECT Laboratory Grade PVC Tubing, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-1160)
- LEGRIS Push-to-Connect Wye Union, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3140 08 00)
- LEGRIS Push-to-Connect, Threaded Elbow, 16mm Tube Size, Nylon, Black (3109 16 21)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Polymer, Black (3151 53 00)
- LEGRIS Male Connector, 5/32 in Tube Size, Brass, Silver (3675 04 11)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 4mm Tube Size, Nylon, Black, 10 PK (3109 04 13)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 13)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, Plastic, White (PSEI012024)
- Legris Tube Fittings