Shop All Push-to-Connect Tube Fittings
Legris
Union Tee, 10mm x 8mm Tube Size, Nylon, Black, 10 PK
Mfr # 3104 10 08
Zoro # G2684893
product price: $104.99
/pk 10, $10.50/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Tube Size 10mm x 8mm
- Max. Pressure 290 psi
- Basic Material Plastic
- Temp. Range -4 Degrees to 175 Degrees F
Product Information
- Brand Legris
- MFR # 3104 10 08
- Zoro # G2684893
- UPC # 820099213606
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 10mm x 8mm |
Overall Length | 53 mm |
Fitting Side B Tube Outer Diameter | 8 mm |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Side C Tube Outer Diameter | 10 mm |
Description
Union Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant Yes, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Side C Tube Outer Diameter 10 mm, Fitting Material Nylon, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 53 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 304 Stainless Steel 90 Elbow, 1/4 in x 1/4 in Fitting Pipe Size, Female NPT x Female NPT (409E111N014)
- ASCO Valve Rebuild Kit (304079)
- ZORO SELECT Coupling, Polypropylene, 3/8", Schedule 80, 300 psi Max Pressure (CPLG038)
- ZORO SELECT Vent Tee, 3 InHub (03405)
- LEGRIS Union Tee, 1/2 in Tube Size, Nylon, Black, 10 PK (3104 62 00)
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 3/8 in Tube OD, For 1/4 in Pipe Size, Black, 10 PK (3175 60 14)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3009 56 18)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3036 53 11)
- LEGRIS Union Elbow, 1/4 in Tube Size, Brass, Silver (3602 56 00)
- LEGRIS Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3109 08 17)
- PARKER Metric Plastic Push-to-Connect Fitting, Polymer, White (6509 10 17WP2)
- Legris Tube Fittings