Shop All Push-to-Connect Tube Fittings
Legris
Union Elbow, 3/8 in Tube Size, Brass, Silver
Mfr # 3602 60 00
Zoro # G3126672
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Tube
- Tube Size 3/8 in
- Max. Pressure 435 psi
Product Information
- Brand Legris
- MFR # 3602 60 00
- Zoro # G3126672
- UPC # 820099276038
- Country of Origin Spain
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Overall Length | 1 15/32 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Description
Union Elbow, Application Food Processing, Harsh Detergents, Non-Potable Water, Oils, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 1 15/32 in, Specific Fitting Shape 90 Degrees Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 T5201NL FIP x FL ANGLE MET (314-124NL)
- LEGEND VALVE 1-1/4" X 1" M BZE M ADAPT NL (312-016NL)
- JONES STEPHENS Brushed Bronze Two-Hole Trip Lever Trim Only (B5114BB)
- ELKAY Indoor, Yes ADA, Bottle Fill Station, InWall, Fltrd, 8GPH, SS (LZWSM8K)
- LEGRIS Plug-In Run Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3183 56 00)
- LEGRIS Push-to-Connect Union Tee, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3104 04 00)
- LEGRIS Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 60)
- LEGRIS Male Connector, Stainless Steel, Silver (3805 60 14)
- LEGRIS Plug, 5/32 in or 4mm Tube Size, Polymer, Red, 50 PK (3126 04 00)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 5/16 in Tube Size, Brass, Silver (3699 08 10)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Plug for, 5/32" Tube Size, Black (ZUSA-TF-PTC-743)
- Legris Tube Fittings